Shop All Water Connectors
Kissler
Water Heater Supply Line, 3/4x3/4, 24in.L
Mfr # 88-4115
Zoro # G7616892
product price: $17.99
/ea
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Copper Corrugated
- Hose Inside Dia. 5/16 in
- Outside Dia. (In.) 3/4
- Outlet (In.) 3/4
- Inlet Size (In.) 3/4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kissler
- MFR # 88-4115
- Zoro # G7616892
- UPC # 026607169223
- Country of Origin China
- Category Water Connectors
Dimensions
Hose Inside Dia. | 5/16 in |
Outside Dia. (In.) | 3/4 |
Inlet Size (In.) | 3/4 |
Supply Stop Outlet Size (In) | 3/4 |
Length (In.) | 24 |
Supply Stop Inlet Size (In) | 3/4 |
Water Connector Outlet Size (In) | 3/4 |
Water Connector Inlet Size (In) | 3/4 |
Hose Fitting B Size | 3/4 in |
Hose Fitting A Size | 3/4 in |
Hose Length | 24 in |
Description
Water Heater Connector, Hose Inside Dia. 5/16 in, Hose Length 24 in, Hose Tube Material PVC, Hose Cover Material Copper, Max. Working Pressure @ 70 F 250 psi, Temp. Range 40 Degrees to 180 Degrees F, Standards IAPMO, NSF, Hose Fitting A Material Brass, Hose Fitting B Material Brass, Hose Fitting A Type F Compression, Hose Fitting B Type FIP, Hose Fitting A Size 3/4 in, Hose Fitting B Size 3/4 in, Hose Configuration Bulk Hose, For Use With Water Heater, Application Water Heater
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" MNPT x 6" TOE PVC Pipe Nipple Sch 80 (1882-060)
- CRESLINE CRESLINE 18115 High-Density Pipe, 1 in, 160 psi, Black (18115)
- ANVIL 2-1/2" x 2" Female NPT x Female NPT Cast Iron 90 Degree Elbow Class 125 (0300015203)
- DELTANA Wire Basket, 6" Rectangular Soap Holder Bright Chrome (WBR6050U26)
- KISSLER Ice Maker Connector, Stainless Steel, 24" (88-6012)
- KISSLER Water Supply Kit, 3/8, 12in.L, SS, Comp (88-1025)
- KISSLER Washing Machine Hose, Rubber, 60" (88-5060)
- KISSLER Faucet Supply Line, 3/8x1/2, 20in.L (88-2002)
- KISSLER Supply Line, 20 in. L, 1/2 in. Stop Outlet (88-3120)
- KISSLER Supply Line, 120 in. L, 1/4 in. Stop Intel (88-6080)
- OATEY Sink Supply Line Pex 20In (34312)
- Kissler Water Connectors