Shop All Water Connectors
Kissler
Water Heater Supply Line, 3/4x3/4, 24in.L
Mfr # 88-4024
Zoro # G7480234
original price:
$15.49
10% off
new price: $13.89
/ea
$13.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction stainless steel
- Hose Inside Dia. 5/16 in
- Outside Dia. (In.) 3/4
- Outlet (In.) 3/4
- Inlet Size (In.) 3/4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kissler
- MFR # 88-4024
- Zoro # G7480234
- UPC # 026607025222
- Country of Origin China
- Category Water Connectors
Dimensions
Hose Inside Dia. | 5/16 in |
Outside Dia. (In.) | 3/4 |
Inlet Size (In.) | 3/4 |
Water Connector Inlet Size (In) | 3/4 |
Supply Stop Inlet Size (In) | 3/4 |
Water Connector Outlet Size (In) | 3/4 |
Length (In.) | 24 |
Supply Stop Outlet Size (In) | 3/4 |
Hose Fitting B Size | 3/4 in |
Hose Length | 24 in |
Hose Fitting A Size | 3/4 in |
Description
Water Heater Connector, Hose Inside Dia. 5/16 in, Hose Length 24 in, Hose Tube Material PVC, Hose Cover Material Stainless Steel, Max. Working Pressure @ 70 F 250 psi, Temp. Range 40 Degrees to 180 Degrees F, Standards IAPMO, NSF, Hose Fitting A Material Brass, Hose Fitting B Material Brass, Hose Fitting A Type F Compression, Hose Fitting B Type FIP, Hose Fitting A Size 3/4 in, Hose Fitting B Size 3/4 in, Hose Configuration Bulk Hose, For Use With Water Heater, Application Water Heater
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 3/4" T-457 DUAL CHECK NO LEAD (115-104NL)
- ZORO SELECT Float Valve, 1/2" Size, FNPT, 16" Rod L (ACF50)
- USA INDUSTRIALS Pipe Fitting - 316 Stainless Steel - Class 150 - Union - 1" NPT Female (ZUSA-PF-6783)
- PENTAIR/PENTEK Filter Bag, Felt, Poly, 220 gpm, 100m, PK20 (KE100K12S-75)
- KISSLER Toilet Supply Line, 3/8x7/8, 12in.L (88-2908)
- KISSLER Dishwasher Connector, Stainless Steel, 72" (88-2372)
- KISSLER Washing Machine Hose, Rubber, 72" (88-5072)
- KISSLER Faucet Supply Line, 1/2x1/2, 12in.L (88-1212)
- KISSLER Supply Line, 20 in. L, 1/2 in. Stop Outlet (88-3120)
- KISSLER Faucet Supply Line, 3/8x3/8, 12in.L (88-3910)
- LARSEN SUPPLY CO 1/2X1/2X48 Ss Connector (10-0449)
- Kissler Water Connectors