Shop All Water Connectors
Kissler
Water Heater Supply Line, 3/4x3/4, 18in.L
Mfr # 88-4018
Zoro # G7575766
original price:
$12.89
10% off
new price: $11.59
/ea
$11.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction stainless steel
- Hose Inside Dia. 5/16 in
- Outside Dia. (In.) 3/4
- Outlet (In.) 3/4
- Inlet Size (In.) 3/4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kissler
- MFR # 88-4018
- Zoro # G7575766
- UPC # 026607025215
- Country of Origin China
- Category Water Connectors
Dimensions
Hose Inside Dia. | 5/16 in |
Outside Dia. (In.) | 3/4 |
Inlet Size (In.) | 3/4 |
Length (In.) | 18 |
Supply Stop Outlet Size (In) | 3/4 |
Water Connector Outlet Size (In) | 3/4 |
Water Connector Inlet Size (In) | 3/4 |
Supply Stop Inlet Size (In) | 3/4 |
Hose Length | 18 in |
Hose Fitting A Size | 3/4 in |
Hose Fitting B Size | 3/4 in |
Description
Water Heater Connector, Hose Inside Dia. 5/16 in, Hose Length 18 in, Hose Tube Material PVC, Hose Cover Material Stainless Steel, Max. Working Pressure @ 70 F 250 psi, Temp. Range 40 Degrees to 180 Degrees F, Standards IAPMO, NSF, Hose Fitting A Material Brass, Hose Fitting B Material Brass, Hose Fitting A Type F Compression, Hose Fitting B Type FIP, Hose Fitting A Size 3/4 in, Hose Fitting B Size 3/4 in, Hose Configuration Bulk Hose, For Use With Water Heater, Application Water Heater
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAYWARD FLOW CONTROL 120V AC CPVC Solenoid Valve, Normally Closed, 1/2 in Pipe Size (SV20050STE)
- KOHLER Artifacts Gentleman'S Bar Faucet (99268-BL)
- NIBCO 1/2" C x FNPT Lead Free Cast DZR Brass Adapter (7032RLF-1214)
- THETFORD Thetford 36663 Toilet Seal Lube and Conditioner - 24 oz. (36663)
- KISSLER Washing Machine Supply Line, 3/4, 60in.L (88-3060)
- KISSLER Toilet Supply Line, 3/8x7/8, 12in.L (88-2908)
- KISSLER Water Heater Supply Line, 3/4x3/4, 24in.L (88-4115)
- KISSLER Faucet Supply Line, 3/8x3/8, 12in.L (88-3910)
- KISSLER Toilet Supply Line, 3/8x7/8, 20in.L (88-2009)
- KISSLER Supply Line, 24 in. L, 3/4 in. Stop Intel (88-5120)
- TECTITE BY APOLLO 3/4 in. Push-To-Connect x 3/4 in. Push-To-Connect x 18 in. Braided Stainless Steel Repair Hose (FSBBS34P18)
- Kissler Supply Lines