Shop All Water Connectors
Kissler
Washing Machine Supply Line, 3/4, 60in.L
Mfr # 88-3060
Zoro # G7456303
product price: $11.15
/ea
$11.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Stainless Steel Braided
- Hose Inside Dia. 5/16 in
- Outside Dia. (In.) 3/4
- Outlet (In.) 3/4
- Inlet Size (In.) 3/4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kissler
- MFR # 88-3060
- Zoro # G7456303
- UPC # 026607025185
- Country of Origin China
- Category Water Connectors
Dimensions
Hose Inside Dia. | 5/16 in |
Outside Dia. (In.) | 3/4 |
Inlet Size (In.) | 3/4 |
Water Connector Inlet Size (In) | 3/4 |
Length (In.) | 60 |
Water Connector Outlet Size (In) | 3/4 |
Supply Stop Outlet Size (In) | 3/4 |
Supply Stop Inlet Size (In) | 3/4 |
Hose Fitting B Size | 3/4 in |
Hose Length | 5 ft |
Hose Fitting A Size | 3/4 in |
Description
Washing Machine Connector, Hose Inside Dia. 5/16 in, Hose Length 5 ft, Hose Tube Material PVC, Hose Cover Material Stainless Steel, Max. Working Pressure @ 70 F 250 psi, Temp. Range 40 Degrees to 180 Degrees F, Standards IAPMO, NSF, Hose Fitting A Material Brass, Hose Fitting B Material Brass, Hose Fitting A Type F Compression, Hose Fitting B Type FIP, Hose Fitting A Size 3/4 in, Hose Fitting B Size 3/4 in, Hose Configuration Bulk Hose, For Use With Washing Machine, Application Washing Machine
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHNIFIT Fitting, PTC, Male Hex Elbow, 10mm x 3/8" Male BSPT (R) (PL10-03)
- ZORO SELECT 3/8" MNPT x 2" TBE Brass Long Pipe Nipple PK10 (6AZE5)
- KOHLER Aerator, Shorty, 1.2 Gpm (1275302-CP)
- LEGEND VALVE 2" T-578 DIELECTRIC COUP. (301-538)
- KISSLER Toilet Supply Line, 3/8x7/8, 12in.L (88-2908)
- KISSLER Faucet Supply Line, 1/2x1/2, 12in.L (88-1212)
- KISSLER Dishwasher Connector, Stainless Steel, 72" (88-2072)
- KISSLER Toilet Supply Line, 3/8x7/8, 12in.L (88-2008)
- KISSLER Water Heater Supply Line, 3/4x3/4, 24in.L (88-4115)
- KISSLER Ice Maker Connector, Stainless Steel, 84" (88-6084)
- KISSLER Ice Maker Connector, Stainless Steel, 24" (88-6012)
- Kissler Supply Lines