Shop All Washers & Washer Kits
Kissler
Washer, Metal, Size, PK10
Mfr # 1-31/PK
Zoro # G6123306
original price:
$5.39
16% off
new price: $4.49
/pk 10, $0.45/ea
$4.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Faucet Repair Parts
- Fits Brand Chicago Faucets
- Material Metal
- Material of Construction Metal
- Standards CSA, IAPMO, NSF 61
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kissler
- MFR # 1-31/PK
- Zoro # G6123306
- Country of Origin Taiwan, Province of China
- Category Washers & Washer Kits
Details
Sub-Category | Faucet Repair Parts |
Fits Brand | Chicago Faucets |
Material | Metal |
Material of Construction | Metal |
Standards | CSA, IAPMO, NSF 61 |
For Use With | Most Faucets |
For Use With Mfr. Model Number | 1-099XTJKABNF, 1-100XTJKABNF, 377-XTLHJKABNF |
Item | Washer |
Description
Washer, For Use With Mfr. Model Number 1-099XTJKABNF, 1-100XTJKABNF, 377-XTLHJKABNF, Package Quantity 10
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Assembly Diverter Tube (1278212)
- WATTS Water Pressure Reducing Valve, 2in, 50 psi (LFU5B-Z3)
- SHAW PLUGS Expansion Plug, T-Handle, 2-1/4 In, Max. Diameter: 2.464" (52406)
- HYDRA-ZORB Strut Mount Cushion Clamp, 1/2" OD Tube, 304SS (100050-4-555)
- KISSLER Seat Washer, Nylon, PK10 (1-21/PK)
- KISSLER Washer Kit (540-5041)
- KISSLER Washer Kit, Metal and Rubber (KIT0900)
- KISSLER Faucet Washer Kit, For Most Faucets (540-5004)
- PLUMB SHOP BRASSCRAFT MP 2PK 114Rubb Washer (784-493)
- DANCO Washer Cone Type M (38807B)
- DANCO 1-1/4 in. D Rubber Washer (36642B)
- Kissler Plumbing Parts & Accessories