Shop All Washers & Washer Kits
Kissler
Washer Kit, Metal and Rubber
Mfr # KIT0900
Zoro # G6123288
product price: $4.99
/ea
$4.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Faucet Repair Parts
- Fits Brand Chicago Faucets
- Material Metal and Rubber
- Material of Construction Metal, Rubber
- Standards CSA, IAPMO, NSF 61
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kissler
- MFR # KIT0900
- Zoro # G6123288
- UPC # 026607014370
- Country of Origin Taiwan, Province of China
- Category Washers & Washer Kits
Details
Sub-Category | Faucet Repair Parts |
Fits Brand | Chicago Faucets |
Material | Metal and Rubber |
Material of Construction | Metal, Rubber |
Standards | CSA, IAPMO, NSF 61 |
Includes | Repair Kit |
For Use With | Most Faucets |
For Use With Mfr. Model Number | 1-099XTJKABNF, 1-100XTJKABNF, 377-XTLHJKABNF |
Item | Washer Kit |
Description
Washer Kit, For Use With Mfr. Model Number 1-099XTJKABNF, 1-100XTJKABNF, 377-XTLHJKABNF, Includes Repair Kit
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT U-Bolt Plate, LCS, Zinc Plated, PK10 (U17253.037.0087)
- BECK 3/4" Close Black Pipe Nipple Sch 80 (0332618602)
- SANI-LAV Floor Mount, 2 Hole, Single Foot Pedal, Stainless, Scrub Sink (532F1-0.5)
- DELTA Soap/Lotion, Dispenser (RP50781SP)
- KISSLER Faucet Washer Kit, For Most Faucets (540-5004)
- KISSLER Washer Kit (540-5041)
- KISSLER Washer, Metal, Size, PK10 (1-31/PK)
- KISSLER Seat Washer, Nylon, PK10 (1-21/PK)
- PROTECTIONPRO PP25516 Slip Joint Washer 1.25 In. (PR108503)
- ACCO Brass Washer, F/71505-71509, PK100 (71511)
- THRIFCO PLUMBING Washer Set for American Standard Aqua Seal Faucets, 1/2 Inch x (4400496)
- Kissler Washers & Washer Kits