Shop All Shower Heads
Kissler
wall, Shower Head, Chrome Plated, Wall
Mfr # 76-1041
Zoro # G7575084
product price: $12.69
/ea
$12.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Shower Head
- Features With Rubber Compression for No Scratch Installation
- Flow Rate 2.5 gpm
- Mounting Type Wall
- ADA Compliant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kissler
- MFR # 76-1041
- Zoro # G7575084
- UPC # 026607037065
- Country of Origin Taiwan, Province of China
- Category Shower Heads
Dimensions
Height | 4" |
Width | 3" |
Depth | 4" |
Face Dia. | 3-1/2" |
Manufacturers Warranty Length | 1 yr |
Connection Size | 1/2 in |
Fixed Showerhead Width | 3 1/2 in |
Description
Showerhead, ADA Compliance No, CEC Compliant, Connection Size 1/2 in, NPT, Circle, Fixed Showerhead Flow Rate 2.5 gpm, Fixed Showerhead Thickness 4 in, Fixed Showerhead Width 3 1/2 in, Ligature Resistant No, Manufacturers Warranty Length 1 yr, Kissler, Massage Showerheads, 1/2 in, Showerhead Function Multi, Plastic, Showerhead Shape Bulb, Showerhead Spray Pattern Combo, Wall Mounted, Chrome
Restrictions
- This item has been restricted from sale in the following states: CO, HI, MA, MD, NJ, NY, OR, RI, VT, WA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pipe, 150 psi, SS, 14 (E6BNE25)
- ZORO SELECT Push-to-Connect, Threaded Male Adapter, 1/4 in Tube Size, Brass, Silver (22FR78)
- BLUEVUE Overflow Gasket Kit with Flip Top Drain, Chrome (BVT-3OFS-FT-C)
- USA INDUSTRIALS Sanitary Fitting, 316SS, Male Reducer, 1/2" QC x 1/4" NPT Male (ZUSA-STF-QC-495)
- KISSLER wall, Shower Head, Chrome Plated, Wall (76-0030)
- KISSLER wall, Shower Head, Chrome Plated, Wall (76-0020)
- KISSLER Adjustable, Shower Head, Chrome Plated, Wall (76-0046)
- KISSLER wall, Shower Head, Chrome, Wall (76-0015)
- KISSLER wall, Shower Head, Chrome Plated, Wall (776-0080)
- KOHLER Statement Mf Showerhead Matte Black (26290-BL)
- DELTA Faucet, Shower Head Showering Component Faucet, Chrome, Wall (RP62283)
- Kissler Shower Heads