Shop All Shower Heads
Kissler
wall, Shower Head, Chrome Plated, Wall
Mfr # 76-0030
Zoro # G6184446
original price:
$32.51
24% off
new price: $24.45
/ea
$24.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Showerhead
- Features 1 1/2" IPS, Slip Union Connectorson both Inlet and Discharge Ports
- Material Brass
- Flow Rate 2.0 gpm
- Mounting Type Wall
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kissler
- MFR # 76-0030
- Zoro # G6184446
- UPC # 026607803851
- Country of Origin Taiwan, Province of China
- Category Shower Heads
Dimensions
Height | 4" |
Width | 3" |
Depth | 3-1/2" |
Face Dia. | 2" |
Height (In.) | 4 |
Face Dia. (In.) | 2 |
Width (In.) | 3 |
Manufacturers Warranty Length | 1 yr |
Connection Size | 1/2 in |
Fixed Showerhead Width | 2 in |
Description
Showerhead, ADA Compliance No, CEC Compliant, Connection Size 1/2 in, NPT, Circle, Fixed Showerhead Flow Rate 2 gpm, Fixed Showerhead Thickness 3 1/2 in, Fixed Showerhead Width 2 in, Ligature Resistant No, Manufacturers Warranty Length 1 yr, Kissler, 1/2 in, Showerhead Function Single, Brass, Showerhead Shape Trumpet, Showerhead Spray Pattern Regular, Wall Mounted, Chrome
Restrictions
- This item has been restricted from sale in the following states: CO
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEEL & OBRIEN 8" Domestic Hex Hanger For Tubing w/PVC Sleeve - 304SS (24PVC-D-8-304)
- KOHLER Toilet, Gravity Flush, Floor Mounted Mount, Elongated (78080-0)
- RIDGID Tubing Cutter, CPVC, PEX, PE, PB (PC-1375 ML)
- BOSTON HARBOR Lav Faucet 2-Hndl Popup Chrome (PF4201A-P)
- KISSLER wall, Shower Head, Chrome Plated, Wall (776-0080)
- KISSLER Adjustable, Shower Head, Chrome Plated, Wall (76-0046)
- KISSLER wall, Shower Head, Chrome, Wall (76-0015)
- KISSLER wall, Shower Head, Chrome Plated, Wall (76-1041)
- KISSLER wall, Shower Head, Chrome Plated, Wall (76-0020)
- THRIFCO PLUMBING Handheld Personal Shower Kit (4400165)
- SPEAKMAN Neo VS-5000-BN-E15 Exhilaration Hand Held Shower Head (VS-5000-BN-E15)
- Kissler Shower Heads