Shop All Shower Heads
Kissler
wall, Shower Head, Chrome Plated, Wall
Mfr # 76-0020
Zoro # G8508787
product price: $6.55
/ea
$6.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Showerhead
- Features Adjustable Flow Control, Must Be Used with Ball Joint Shower Arm
- Flow Rate 2.5 gpm
- Mounting Type Wall
- ADA Compliant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kissler
- MFR # 76-0020
- Zoro # G8508787
- UPC # 026607803011
- Country of Origin Taiwan, Province of China
- Category Shower Heads
Dimensions
Height | 2-1/2" |
Width | 2" |
Depth | 2" |
Face Dia. | 2" |
Height (In.) | 2-1/2 |
Depth (In.) | 2 |
Face Dia. (In.) | 2 |
Width (In.) | 2 |
Manufacturers Warranty Length | 1 yr |
Connection Size | 1/2 in |
Fixed Showerhead Width | 2 in |
Description
Showerhead, ADA Compliance No, CEC Compliant, Connection Size 1/2 in, Ball-Joint, Circle, Fixed Showerhead Flow Rate 2.5 gpm, Fixed Showerhead Thickness 2 in, Fixed Showerhead Width 2 in, Ligature Resistant No, Manufacturers Warranty Length 1 yr, Kissler, Ball Joint Showerheads, 1/2 in, Showerhead Function Single, Plastic, Showerhead Shape Trumpet, Showerhead Spray Pattern Regular, Wall Mounted, Chrome
Restrictions
- This item has been restricted from sale in the following states: CO
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/4" MNPT x 9" TBE Stainless Steel Pipe Nipple Sch 40 (T4BNE14)
- PARKER Brass Dryseal Pipe Fitting, FNPT x FNPT, 3/8" Pipe Size (207P-6)
- KOHLER Composed Robe Hook (73146-AF)
- STZ Industries 3/4 in. FIP each X 3/4 in. D FIP Black Malleable Iron 90 Degree Elbow (312 E90-34-2)
- KISSLER Adjustable, Shower Head, Chrome Plated, Wall (76-0046)
- KISSLER wall, Shower Head, Chrome Plated, Wall (776-0080)
- KISSLER wall, Shower Head, Chrome Plated, Wall (76-1041)
- KISSLER wall, Shower Head, Chrome Plated, Wall (76-0030)
- KISSLER wall, Shower Head, Chrome, Wall (76-0015)
- RIOBEL 2-Jet Shower Head With Arm (366C)
- SPEAKMAN 6-jet Brass Showerhead - Pn Bp (S-2252-PN-BP)
- Kissler Bathtub Faucets & Accessories