Shop All Brushes
Kissler
Tube and Pipe Brush, 4 1/2 in L Handle, 1 in L Brush, Black, Polypropylene, 8 in L Overall
Mfr # 08-0615
Zoro # G7536986
product price: $8.99
/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Type Tube and Pipe Brush
- Bristle Color Black
- Brush Length 1 in
- Handle Length 4 1/2 in
- Handle Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Brush Length | 1 in |
Handle Length | 4 1/2 in |
Bristle Length | 1/2 in |
Brush Dia. | 2 in |
Trim Length | 1/2 in |
Overall Length | 8 in |
Brush Diameter | 2 in |
Details
Brush Type | Tube and Pipe Brush |
Bristle Color | Black |
Handle Color | Black |
Bristle Material | Metal |
Handle Material | Polypropylene |
Brush Handle Style | Short Handle |
Item | Tube and Pipe Brush |
Features | For 1/2 in and 3/4 in Copper Cleaning |
Handle Type | Grip |
Chemical Resistant | Yes |
Acid Resistant | Yes |
Color Coding System | No |
Temperature Resistant | No |
Application | Pipes and Tubes |
Product Type | Tube and Pipe Brush |
Handle Style | Straight |
Description
Tube and Pipe Brush, Bristle Material Metal, Handle Material Polypropylene, Brush Diameter 2 in, Brush Length 1 in, Handle Length 4 1/2 in, Bristle Color Black, Chemical Resistant Yes, Acid Resistant Yes, Application Pipes and Tubes, Bristle Length 1/2 in, Color Coding System No, Handle Color Black, Overall Length 8 in, Temperature Resistant No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TORK Small Pack Foodservice Cloth, 1-Ply, 11.75 x 14.75, Unscented, White with Red Stripe, 50 Cloths, 4PK (192291)
- NOBLES/TENNANT HOSE : DRAIN HOSE : 3.0 in. X 48 in., 1 CUFF (1019424)
- GOLDEN STAR Wet Mop, Green, PK3, AWM94LG5-3PK (AWM94LG5-3PK)
- OIL-DRI Sorbents, 13 gal, 15 in x 19 in, Oil, White, Polypropylene (L90856)
- SPARTA 5 in W Clean-in-Place Hook Brush, Pink, Polyethylene (41100EC26)
- VIKAN 1-5/8" W Tube and Valve Brush, Stiff, 13 3/4 in L Handle, 5 in L Brush, Yellow (53786)
- GORDON BRUSH 3 x 7 Row Hog Bristle and Plywood Handle Scratch Brush (30CKG-12)
- CASABELLA BOTTLE BRUSH SOFT 3PC (8520530)
- LIBMAN COMMERCIAL Soft Fiber Bottle Brush, 6PK (1352)
- COOLKITCHEN Poly Truck Brush with Cushion (CO1099432)
- DRILLBRUSH Drill Brush Power Scrubbing Brush Kit with Extension - Bathroom Access (W-S-4O-5X-QC-DB)
- Kissler Brushes