Shop All Showerhead and Tub Accessories
Kissler
Tub and Shower, Lift and Spin, Chrome
Mfr # 58-7191
Zoro # G7624206
product price: $16.49
/ea
$16.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Stopper and Gasket
- Finish Chrome
- Connection Threaded
- Color - Drains Chrome
- Color/Finish Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kissler
- MFR # 58-7191
- Zoro # G7624206
- UPC # 026607003787
- Country of Origin Taiwan, Province of China
- Category Showerhead and Tub Accessories
Dimensions
Pipe Dia. - Drains | 1 7/8 in |
Length (In.) | 2 in |
Overall Diameter | 2 in |
Fits Maximum Drain Size | 1 7/8 in |
Details
Includes | Stopper and Gasket |
Item | Lift and Spin |
Finish | Chrome |
Connection | Threaded |
Color - Drains | Chrome |
Color/Finish | Chrome |
Material of Construction - Drains | Brass |
For Use With | Gerber Tub and Shower Drains |
Type | Tub and Shower |
Gauge | 22 |
Material of Construction | Brass |
Application | Tub |
Color | Silver |
Material | Brass |
Product Type | Drain Stopper |
Drain Stopper Type | Lift and Turn |
Description
Drain Stopper, Includes Gasket, Material Brass, Color Silver, Product Type Drain Stopper, Overall Diameter 2 in, Finish Chrome, Application Tub, Drain Stopper Type Lift and Turn, Fits Maximum Drain Size 1 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Delta Commercial Instit Parts: Two Hooded Lever Handles-3"-Cer-Teck (063107A)
- DANCO Faucet Stem 1B-2H Gerber (15339E)
- ZURN (K) (-4F) 2.2GPM VR FEMALE LAMINAR OUTLET, 3/4-27 F (WHITE) (G62621)
- ZSI 2HoleCushionedClampPipe S 1In, L3 13/64In (021M026)
- KISSLER 1/2" Shower Arm 11-1/2"L, Chrome (76-0011)
- KISSLER Shower Arm Mount Flange 2-1/2" Dia., Chrome, Pk10 (42-4171)
- KISSLER Tub Drain Stopper, 1-1/4 in Overall Dia, Fits Max Drain Size of 1-3/16 in, Toe Touch, Plastic (58-7153)
- KISSLER Shower Faceplate 3-1/4", Chrome (42-7132)
- KISSLER Escutcheon Shower Flange 2-3/4" (42-0675)
- KISSLER Tub and Shower Knob Handle Kit, For Moen (46-3104)
- ACORN CONTROLS Wall, Shower Head Nozzle Assembly, Chrome, Wall (1241-001-001)
- Kissler Showerhead and Tub Accessories