Shop All Showerhead and Tub Accessories
Kissler
Tub and Shower Knob Handle Kit, For Moen
Mfr # 46-6797
Zoro # G0330023
product price: $5.19
/ea
$5.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 1 Lever
- Material of Construction Acrylic
- Color Transparent
- For Use With Chateau Bathtub and Shower Faucets
- Material Acrylic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kissler
- MFR # 46-6797
- Zoro # G0330023
- UPC # 026607567975
- Country of Origin Taiwan, Province of China
- Category Showerhead and Tub Accessories
Dimensions
Manufacturers Warranty Length | 1 yr |
Details
Type | 1 Lever |
Material of Construction | Acrylic |
Color | Transparent |
For Use With | Chateau Bathtub and Shower Faucets |
Material | Acrylic |
Includes | Handle Screw, Index Button |
Item | Tub and Shower Handle |
Tub and Shower Category | Shower Handles |
Compatible Mfr. Model Number | 92-5272, 72-0232 |
Includes Valve | No |
Includes Tub Spout | No |
Trim Finish | Unfinished |
Features | Make Your Old Faucet Look New |
Includes Trim Plate | No |
Includes Drain Stopper | No |
Includes Cartridge | No |
Includes Stem | No |
Ligature Resistant | No |
Replacement Cartridge Mfr. Model Number | 2FGR4 |
Handle Material | Plastic |
Includes Check Stop | No |
ADA Compliance | No |
Includes Handle | Yes |
Description
Tub and Shower Handle, ADA Compliance No, Faucet Handle Type Knob, For Use With Chateau Bathtub and Shower Faucets, Handle Material Plastic, Ligature Resistant No, Number of Handles 1, Kissler, Trim Finish Unfinished
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROLINE SERIES Valve Float Plain Outlet, 1/2" PK12 (109-803)
- DIXON HeavyDuty Clamp, w/Wing Nut, 4", 1 Pin (13MHHM400)
- LEGRIS Push-to-Connect Union Tee, 12mm Tube Size, Nylon, Black, 10 PK (3104 12 00)
- APOLLO EXPANSIONPEX Pexa Stop Valve 1/2X3/8 (EPXVA1238C)
- KISSLER Tub and Shower Knob Handle Kit, For Moen (46-3104)
- KISSLER Tub and Shower, Stopper, Chrome (58-7156)
- KISSLER Shower Valve, Ceramic, For Price Pfister (11-6049)
- KISSLER Tub and Shower Knob Handle Kit (46-6884)
- KISSLER Shower Arm Mount Flange 2-1/2" Dia., Chrome, Pk10 (42-4171)
- KISSLER Bonnet Washer Cap Gasket 1", Black (71-0019)
- DELTA Woodhurst Shower Trim Chrome (T14232)
- Kissler Showerhead and Tub Accessories