Shop All Showerhead and Tub Accessories
Kissler
Tub and Shower Knob Handle Kit
Mfr # 46-6884
Zoro # G0659951
$5.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 1 Lever
- Material of Construction Acrylic
- Color Transparent
- For Use With Posi-Temp Bathtub and Shower Faucets
- Material Acrylic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kissler
- MFR # 46-6884
- Zoro # G0659951
- UPC # 026607008027
- Country of Origin Taiwan, Province of China
- Category Showerhead and Tub Accessories
Dimensions
Manufacturers Warranty Length | 1 yr |
Details
Type | 1 Lever |
Material of Construction | Acrylic |
Color | Transparent |
For Use With | Posi-Temp Bathtub and Shower Faucets |
Material | Acrylic |
Includes | Handle Screw, Index Button |
Item | Tub and Shower Handle |
Tub and Shower Category | Shower Handles |
Includes Cartridge | No |
Features | Make Your Old Faucet Look New |
Includes Handle | Yes |
Includes Trim Plate | No |
Handle Material | Plastic |
Includes Tub Spout | No |
Includes Check Stop | No |
Includes Valve | No |
Includes Drain Stopper | No |
Ligature Resistant | No |
ADA Compliance | No |
Trim Finish | Unfinished |
Compatible Mfr. Model Number | 92-5272, 72-0232 |
Replacement Cartridge Mfr. Model Number | 2FGR6 |
Includes Stem | No |
Description
Tub and Shower Handle, ADA Compliance No, Faucet Handle Type Knob, For Use With Posi-Temp Bathtub and Shower Faucets, Handle Material Plastic, Ligature Resistant No, Number of Handles 1, Kissler, Trim Finish Unfinished
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Shower Renovation Cover Plate Champagne Bronze (RP29827CZ)
- KOHLER Simplice 4.0 GPM Laundry Faucet (22035-CP)
- JONES STEPHENS Cleanout Plug, CSK, 4", Plastic, White (P49004)
- SLOAN Cover Assembly (EBV142A)
- KISSLER Escutcheon Sleeve 1-1/4" Connection, Chrome (31-4148)
- KISSLER Shower Valve, Ceramic, For Price Pfister (11-6049)
- KISSLER Tub and Shower, Plug And Shoe, Chrome (58-7144)
- KISSLER Tub and Shower Knob Handle Kit, For Moen (46-6797)
- KISSLER Tub and Shower, Stopper, Chrome (58-7156)
- KISSLER Shower Arm Mount Flange 2-1/2" Dia., Chrome, Pk10 (42-4171)
- ALFI BRAND Polished Chrome 6" Round Ceiling Shower Arm (ABSA6R-PC)
- Kissler Showerhead and Tub Accessories