Shop All Cartridges and Stems
Kissler
Tub and Shower Cartridge, For Delta
Mfr # 46-9804
Zoro # G2961165
product price: $30.75
/ea
$30.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 1 Lever
- Material of Construction Plastic
- For Use With Single Lever Bathtub and Shower Faucet Valves
- Material Plastic
- Ligature Resistant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kissler
- MFR # 46-9804
- Zoro # G2961165
- UPC # 026607009468
- Country of Origin Taiwan, Province of China
- Category Cartridges and Stems
Dimensions
Manufacturers Warranty Length | 1 yr |
Size | 4 1/8 in |
Details
Type | 1 Lever |
Material of Construction | Plastic |
For Use With | Single Lever Bathtub and Shower Faucet Valves |
Material | Plastic |
Item | Cartridge Assembly |
Ligature Resistant | No |
Includes Valve | No |
Includes Handle | No |
CEC Compliant | Non CEC Compliant |
Includes Trim Plate | No |
Includes Plaster Guard | No |
Includes Cartridge | Yes |
Includes Check Stop | No |
Includes Tub Spout | No |
Includes Drain Stopper | No |
Includes Stem | Yes |
Sub-Category | Stems and Cartridges |
Description
Cartridge Assembly, Non CEC Compliant, For Use With Single Lever Bathtub and Shower Faucet Valves, For Use with Series 1300 Valves, 1400 Valves, Material of Construction Plastic, Delta
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 1/8" x 1/4" x 1/4" Barb Brass Male Connector (28-6-2)
- APOLLO PEX 3/4 in. Plastic PEX Barb Tee (5-Pack), 5PK (PXPAT345PK)
- FESTO Solenoid Valve VUVG-B14-M52-AZT-F-1T1L (VUVG-B14-M52-AZT-F-1T1L)
- ZORO SELECT PVC Wye and 45 Degree Elbow, Hub, 3 in x 3 in x 1 1/2 in Pipe Size (05837)
- KISSLER RH Ceramic Cartridge, Brass, 3-1/8" Size (AB11-0901C)
- KISSLER Hot Water Cartridge, Ceramic, PricePfister (910-024)
- KISSLER Hot Cartridge, Ceramic, Brass, Gerber (86-987)
- KISSLER Two-Handle Bathroom Cartridge, For Delta (46-6399)
- KISSLER Single-Lever Cartridge, For Valley (46-1964)
- KISSLER RH Ceramic Cartridge, Brass, 2-13/16" Size (AB11-0905H)
- THRIFCO PLUMBING Kohler 2 Handle Corralis Cartirdge, Hot (4402650)
- Kissler Cartridges and Stems