Shop All Water Connectors
Kissler
Toilet Supply Line, 3/8x7/8, 20in.L
Mfr # 88-2909
Zoro # G7537905
product price: $5.99
/ea
$5.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Stainless Steel Braided
- Hose Inside Dia. 5/16 in
- Outside Dia. (In.) 3/8
- Outlet (In.) 7/8
- Inlet Size (In.) 3/8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kissler
- MFR # 88-2909
- Zoro # G7537905
- UPC # 026607023808
- Country of Origin China
- Category Water Connectors
Dimensions
Hose Inside Dia. | 5/16 in |
Outside Dia. (In.) | 3/8 |
Inlet Size (In.) | 3/8 |
Supply Stop Inlet Size (In) | 3/8 |
Water Connector Outlet Size (In) | 7/8 |
Water Connector Inlet Size (In) | 3/8 |
Length (In.) | 20 |
Supply Stop Outlet Size (In) | 7/8 |
Hose Fitting A Size | 3/8 in |
Hose Fitting B Size | 7/8 in |
Hose Length | 20 in |
Description
Toilet Connector, Hose Inside Dia. 5/16 in, Hose Length 20 in, Hose Tube Material PVC, Hose Cover Material Stainless Steel, Max. Working Pressure @ 70 F 250 psi, Temp. Range 40 Degrees to 180 Degrees F, Standards IAPMO, NSF, Hose Fitting A Material Brass, Hose Fitting B Material Brass, Hose Fitting A Type F Compression, Hose Fitting B Type FIP, Hose Fitting A Size 3/8 in, Hose Fitting B Size 7/8 in, Hose Configuration Bulk Hose, For Use With Toilet, Application Toilet
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS Biscuit Two-Hole Lift and Turn Conversion Kit (B5155BI)
- MUELLER UNION GALVANIZED 2-1/2"" (511-709BC)
- ZURN Elongated Wall Hung Flush Valve Toilet (with Antimicrobial Glaze) (Z5615-BWL-AM)
- ZORO SELECT PTFE Tubing (ZUSA-HT-5052)
- KISSLER Water Supply Kit, 3/8, 20in.L, SS, Comp (88-1040)
- KISSLER Faucet Supply Line, 3/8x1/2, 20in.L (88-2002)
- KISSLER Supply Line, 24 in. L, 3/4 in. Stop Intel (88-5120)
- KISSLER Ice Maker Connector, Stainless Steel, 24" (88-6012)
- KISSLER Water Heater Supply Line, 3/4x3/4, 24in.L (88-4115)
- KISSLER Faucet Supply Line, 3/8x1/2, 12in.L (88-2001)
- THRIFCO PLUMBING 1/2 Inch FIP x 1/2 Inch FIP x 16 Inch Long Flexible Braided PVC Riser (4400421)
- Kissler Supply Lines