Shop All Water Connectors
Kissler
Toilet Supply Line, 3/8x7/8, 20in.L
Mfr # 88-2009
Zoro # G7496264
product price: $5.15
/ea
$5.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Stainless Steel Braided
- Hose Inside Dia. 5/16 in
- Outside Dia. (In.) 3/8
- Outlet (In.) 7/8
- Inlet Size (In.) 3/8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kissler
- MFR # 88-2009
- Zoro # G7496264
- UPC # 026607001165
- Country of Origin China
- Category Water Connectors
Dimensions
Hose Inside Dia. | 5/16 in |
Outside Dia. (In.) | 3/8 |
Inlet Size (In.) | 3/8 |
Supply Stop Outlet Size (In) | 7/8 |
Water Connector Inlet Size (In) | 3/8 |
Supply Stop Inlet Size (In) | 3/8 |
Length (In.) | 20 |
Water Connector Outlet Size (In) | 7/8 |
Hose Fitting A Size | 3/8 in |
Hose Length | 20 in |
Hose Fitting B Size | 7/8 in |
Description
Toilet Connector, Hose Inside Dia. 5/16 in, Hose Length 20 in, Hose Tube Material PVC, Hose Cover Material Stainless Steel, Max. Working Pressure @ 70 F 250 psi, Temp. Range 40 Degrees to 180 Degrees F, Standards IAPMO, NSF, Hose Fitting A Material Brass, Hose Fitting B Material Plastic, Hose Fitting A Type F Compression, Hose Fitting B Type FIP, Hose Fitting A Size 3/8 in, Hose Fitting B Size 7/8 in, Hose Configuration Bulk Hose, For Use With Toilet, Application Toilet
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER PLASTIC BALL VLV (PP4VEU6-MG)
- ZORO SELECT Hex Bushing, 1-1/4"x3/4", 150,304, Thrd (4381031190)
- DIXON Global Type AA Spool Adapter, 1 in Nominal, Male Adapter End Style, Aluminum, Domestic (G100-AA-AL)
- SMITH-COOPER 2" MNPT x 14" TBE Brass Pipe Nipple Sch 40 (4385013360)
- KISSLER Faucet Connector, Stainless Steel, 20" (88-9535)
- KISSLER Toilet Connector, Stainless Steel, 9" (88-2907)
- KISSLER Toilet Supply Line, 3/8x7/8, 20in.L (88-2909)
- KISSLER Faucet Supply Line, 1/2x1/2, 12in.L (88-1212)
- KISSLER Supply Line, 120 in. L, 1/4 in. Stop Intel (88-6080)
- KISSLER Dishwasher Supply Line, 3/8x3/8, 60in.L (88-2060)
- ZORO SELECT Braided Connector, 3/8 COMPx7/8 BCx12 L (4YKC3)
- Kissler Supply Lines