Shop All Water Connectors
Kissler
Toilet Supply Line, 3/8x7/8, 12in.L
Mfr # 88-2908
Zoro # G7591044
original price:
$5.35
6% off
new price: $4.99
/ea
$4.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Stainless Steel Braided
- Hose Inside Dia. 5/16 in
- Outside Dia. (In.) 3/8
- Outlet (In.) 7/8
- Inlet Size (In.) 3/8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kissler
- MFR # 88-2908
- Zoro # G7591044
- UPC # 026607023761
- Country of Origin China
- Category Water Connectors
Dimensions
Hose Inside Dia. | 5/16 in |
Outside Dia. (In.) | 3/8 |
Inlet Size (In.) | 3/8 |
Water Connector Outlet Size (In) | 7/8 |
Supply Stop Outlet Size (In) | 7/8 |
Length (In.) | 12 |
Supply Stop Inlet Size (In) | 3/8 |
Water Connector Inlet Size (In) | 3/8 |
Hose Length | 12 in |
Hose Fitting A Size | 3/8 in |
Hose Fitting B Size | 7/8 in |
Description
Toilet Connector, Hose Inside Dia. 5/16 in, Hose Length 12 in, Hose Tube Material PVC, Hose Cover Material Stainless Steel, Max. Working Pressure @ 70 F 250 psi, Temp. Range 40 Degrees to 180 Degrees F, Standards IAPMO, NSF, Hose Fitting A Material Brass, Hose Fitting B Material Brass, Hose Fitting A Type F Compression, Hose Fitting B Type FIP, Hose Fitting A Size 3/8 in, Hose Fitting B Size 7/8 in, Hose Configuration Bulk Hose, For Use With Toilet, Application Toilet
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON 1/4 in REGULATOR W/OUT GAUGE (R374-02C)
- KECKLEY 6" Flanged Flanged Triple Duty Valve (TDV-600)
- LUXOR Mechanic Seat Blk Tub bottom (MS21-B)
- STEEL & OBRIEN 1-1/2" x 1" Tri-Clamp Concentric Reducer - 3" Long 316SS (31-14MP-1.5X1-316)
- KISSLER Water Supply Kit, 3/8, 12in.L, SS, Comp (88-1035)
- KISSLER Toilet Supply Line, 3/8x7/8, 20in.L (88-2909)
- KISSLER Toilet Connector, Stainless Steel, 16" (88-2015)
- KISSLER Faucet Supply Line, 1/2x1/2, 12in.L (88-1212)
- KISSLER Washing Machine Hose, Rubber, 48" (88-5048)
- KISSLER Water Heater Supply Line, 3/4x3/4, 18in.L (88-4018)
- HULIFE Bidet parts, Water Supply Hose (Toilet tank to T-valve) (HLB-WH)
- Kissler Supply Lines