Shop All Water Connectors
Kissler
Toilet Supply Line, 3/8x7/8, 12in.L
Mfr # 88-2008
Zoro # G7627532
$4.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Stainless Steel Braided
- Hose Inside Dia. 5/16 in
- Outside Dia. (In.) 3/8
- Outlet (In.) 7/8
- Inlet Size (In.) 3/8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kissler
- MFR # 88-2008
- Zoro # G7627532
- UPC # 026607001158
- Country of Origin China
- Category Water Connectors
Dimensions
Hose Inside Dia. | 5/16 in |
Outside Dia. (In.) | 3/8 |
Inlet Size (In.) | 3/8 |
Water Connector Inlet Size (In) | 3/8 |
Supply Stop Outlet Size (In) | 7/8 |
Water Connector Outlet Size (In) | 7/8 |
Supply Stop Inlet Size (In) | 3/8 |
Length (In.) | 12 |
Hose Fitting B Size | 7/8 in |
Hose Length | 12 in |
Hose Fitting A Size | 3/8 in |
Description
Toilet Connector, Hose Inside Dia. 5/16 in, Hose Length 12 in, Hose Tube Material PVC, Hose Cover Material Stainless Steel, Max. Working Pressure @ 70 F 250 psi, Temp. Range 40 Degrees to 180 Degrees F, Standards IAPMO, NSF, Hose Fitting A Material Brass, Hose Fitting B Material Plastic, Hose Fitting A Type F Compression, Hose Fitting B Type FIP, Hose Fitting A Size 3/8 in, Hose Fitting B Size 7/8 in, Hose Configuration Bulk Hose, For Use With Toilet, Application Toilet
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Doustrainer, For Kitchen Sink, Stainless (GP41398-VS)
- BRADLEY SMOKER Latch Kit, Inswing , One Ear Door (HDWP-AD3IH)
- LEGEND VALVE 1/2 NL 1960 x FIP DROP EAR TEE (302-240NL)
- NIBCO Wye, 45 Deg, 3/4 In, Low-Lead Cast Bronze (749-LF 3/4)
- KISSLER Dishwasher Supply Line, 3/8x3/8, 60in.L (88-2060)
- KISSLER Dishwasher Elbow, Solid Brass (83-0300)
- KISSLER Faucet Supply Line, 1/2x1/2, 12in.L (88-1212)
- KISSLER Supply Line, 9 in. L, 3/8 in. Stop Intel (88-2007)
- KISSLER Water Heater Supply Line, 3/4x3/4, 24in.L (88-4115)
- KISSLER Water Heater Supply Line, 3/4x3/4, 18in.L (88-4110)
- ZORO SELECT Supply Line, 7/8" Outlet, 1/2" Inlet Size (48173)
- Kissler Supply Lines