Shop All Pipe Thread Sealant Tape
Kissler
Thread Sealant Tape, 1/2 In W, 260 In L
Mfr # O8-2020
Zoro # G7596486
original price:
$5.35
10% off
new price: $4.79
/ea
$4.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PTFE
- Application Iron Pipe for Gas
- Color Yellow
- Backing Material PTFE
- Overall Length 21 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kissler
- MFR # O8-2020
- Zoro # G7596486
- UPC # 026607169346
- Country of Origin Taiwan, Province of China
- Category Pipe Thread Sealant Tape
Dimensions
Overall Length | 21 ft |
Overall Width | 1/2 in |
Width | 1/2 in |
Length | 260 in |
Overall W x L | 1/2 in x 21 ft |
Details
Item | Thread Sealant Tape |
Material | PTFE |
Application | Iron Pipe for Gas |
Color | Yellow |
Backing Material | PTFE |
Liquid Pressure Range | 0 to 10,000 psi |
Standards | UL 31 |
Gas Pressure Range | 0 to 100 psi |
Tape Type | Pipe Thread Sealant Tape |
Maximum Operating Pressure for Gases | 100 psi |
Maximum Operating Pressure for Liquids | 10,000 psi |
Compatible Materials | Iron |
Brand & Series | KISSLER |
For Material Type | Iron |
Description
Thread Sealant Tape, Overall Width 1/2 in, Overall Length 21 ft, Maximum Operating Pressure for Liquids 10,000 psi, Maximum Operating Pressure for Gases 100 psi, Color Yellow, Tape Type Pipe Thread Sealant Tape, For Material Type Iron, Standards UL 31, Backing Material PTFE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITEBOND Dark Titebond II Wood Glue (3704)
- DAP Solvent Wood Filler Can Natural Plastic Wood (21502)
- WELLER Manual Assembled Calibrated Syringe, 30 cc, Luer Lok Tip, 10 Pack (M30LLASSM)
- TODOL PRODUCTS, INC Todol Pur Fill, Fireblock Gun Foam - FB01 (FB01)
- KISSLER Thread Sealant Tape, 1/2 In. W, 520 In. L (08-2000)
- BEL-ART Bel-Art F24020-0000 Fluo-Kem Teflon® Lab-Thread Tape, 300 Feet Per Roll, 3 Rolls/PK (F24020-0000)
- BLACK SWAN PTFE Tape - Low Density 1/2" x 260" (2090)
- BLUE MONSTER Medical Grade Oxygen PTFE Tape, 1/2"W (70850)
- TEADIT Joint Sealant, Expanded PTFE, 3/4" x100 ft. (SL24B.100.34)
- SP SCIENCEWARE Lab Thread Tape, 1/2 In. W, 300 In. L, PK3 (F24020-0000)
- SEALEX Joint Sealant, 5/8 in. W, White, 15 ft. L (SX0000-0625-0015)
- Kissler Pipe Sealants