Shop All Toilet Repair Parts
Kissler
Tank to Bowl Set, Steel, Universal Fit
Mfr # 68-7121
Zoro # G3887545
product price: $1.99
/ea
$1.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Universal Fit
- Material Steel
- Type Tank to Bowl Bolt Set
- Size 3 in
- Material of Construction Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kissler
- MFR # 68-7121
- Zoro # G3887545
- UPC # 026607000144
- Country of Origin Taiwan, Province of China
- Category Toilet Repair Parts
Dimensions
Size | 3 in |
Manufacturers Warranty Length | 12 Months |
Details
Fits Brand | Universal Fit |
Material | Steel |
Type | Tank to Bowl Bolt Set |
Material of Construction | Steel |
Color/Finish | Brass Plated |
Finish | Brass Plated |
For Use With | Universal Fit |
Includes | (2) 5/16" x 3" Bolts, (4) Rubber Washers, (4) Metal Washers, (2) Wing Nuts, (2) Open End Nuts |
Sub-Category | Hardware and Gaskets |
Item | Tank to Bowl Kit |
Accessory Type | Tank to Bowl Kit |
Description
Tank to Bowl Kit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO BY TMG 3/4 in. Blue Twister Polypropylene Telescoping Poly Pipe Repair Insert Coupling (ABTSLC34)
- ZORO SELECT Supply Line, 1/2" Outlet, 3/8" Inlet Size (48005N)
- ACORN CONTROLS Push Rod Assembly, For 8 In Wall (2566-302-008)
- LEGEND VALVE 1-1/4" X 3" GALVANIZED NIPPLE (356-124)
- KISSLER Tank to Bowl Kit, Brass and Rubber, Kohler (68-7156)
- KISSLER Tank Lever, Toilets, Brass, 9" (60-1012)
- KISSLER Closet Bolt Set, Brass, Universal Fit (68-9138)
- KISSLER Handle Assembly, Brass, Coyne and Delaney (F-333-A)
- KISSLER Gasket, Rubber, Mansfield (70-0087)
- KISSLER HD TankToBowl Kit, Brass/Rubber, Mnsfield (68-7955)
- SLOAN Push Button Assembly, Toilets and Urinals (0303087)
- Kissler Toilet Repair Parts