Shop All Toilet Repair Parts
Kissler
Tank to Bowl Kit, Brass/Rubber, Unvrsl Fit
Mfr # 68-7246
Zoro # G3899987
product price: $6.55
/ea
$6.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Universal Fit
- Material Brass and Rubber
- Type Tank to Bowl Kit
- Size 3-5/16" OD, 2-1/4" ID, 5/8"
- Material of Construction Brass and Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kissler
- MFR # 68-7246
- Zoro # G3899987
- UPC # 026607002797
- Country of Origin Taiwan, Province of China
- Category Toilet Repair Parts
Dimensions
Size | 3-5/16" OD, 2-1/4" ID, 5/8" |
Manufacturers Warranty Length | 12 Months |
Details
Fits Brand | Universal Fit |
Material | Brass and Rubber |
Type | Tank to Bowl Kit |
Material of Construction | Brass and Rubber |
For Use With | Universal Fit |
Includes | (1) Tank Gasket, (2) 5/16" x 3" Brass Bolts, (4) Rubber Washers, (4) Metal Washers, (4) Open End Nuts |
Item | Tank to Bowl Kit |
Sub-Category | Hardware and Gaskets |
Accessory Type | Tank to Bowl Kit |
Description
Tank to Bowl Kit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2" MNPT x 3/4" FNPT Galvanized Hex Bushing (5P894)
- MIDLAND METAL Pipe Nipple, 2 Nominal, NPT x Groove End Style, 10 Length, SCH 40 Schedule, 200 to 150 deg F, Sea (57172TV)
- PARKER Push-to-Connect, Threaded Metric DOT Push-to-Connect Fitting, Composite, Black (369PTCR-10-MA22)
- ZORO SELECT 1/2" MNPT 316 SS Square Head Plug (1RTL1)
- KISSLER Handle Assembly, Brass, Coyne and Delaney (F-333-A)
- KISSLER Handle Steel Flexor, Rubber, PK5 (F-222-3)
- KISSLER Faucet Stem, Plastic (92-298)
- KISSLER Tank Lever, Brass, Chrome Finish, 9" Size (60-1632)
- KISSLER Plunger, Plastic, Fits Most Toilets (57-2000)
- KISSLER Tank Lever, Plastic, Chrome (60-7242)
- THRIFCO PLUMBING 1 X 3/4 CLOSET SPUD W/ WASHER (4506973)
- Kissler Toilet Repair Parts