Shop All Toilet Repair Parts
Kissler
Tank to Bowl Kit, Brass/Rubber, Mansfield
Mfr # 68-7055
Zoro # G4175516
original price:
$11.36
20% off
new price: $8.99
/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Kohler/Mansfield
- Material Brass and Rubber
- Type Tank to Bowl Kit
- Size 3-1/2" OD, 2-1/8" ID, 1-3/16"
- Material of Construction Brass and Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kissler
- MFR # 68-7055
- Zoro # G4175516
- UPC # 026607013274
- Country of Origin Taiwan, Province of China
- Category Toilet Repair Parts
Dimensions
Size | 3-1/2" OD, 2-1/8" ID, 1-3/16" |
Manufacturers Warranty Length | 12 Months |
Details
Fits Brand | Kohler/Mansfield |
Material | Brass and Rubber |
Type | Tank to Bowl Kit |
Material of Construction | Brass and Rubber |
For Use With | Kohler/Mansfield |
Includes | (1) Tank Gasket, (3) 5/16 x 3" Brass Bolts, (6) Rubber Washers, (6) Metal Washers, (6) Open End Nuts |
Item | Tank to Bowl Kit |
Sub-Category | Hardware and Gaskets |
Accessory Type | Tank to Bowl Kit |
Description
Tank to Bowl Kit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELKAY Platinum Vinyl, Yes ADA, Bottle Fill Station, Coolr, 8GPH, Plt Vinyl (HTHB-HAC8PV-WF)
- APOLLO BY TMG 3/4 in. x 3/4 in. PVC Compression x Male Repair Adapter (PVCCOMPMA34)
- MACFAUCETS MAC's ADA Compliant. Heavy Duty Lavatory Automatic Sensor Faucet (FA444-12DS)
- ZORO SELECT 3" Butt Weld 304L SS Tee Sch 40 (4381018670)
- KISSLER Tank Lever, Brass, Universal Fit (60-2001)
- KISSLER Tank Lever, Brass, Chrome Finish, 10" Size (60-1633)
- KISSLER Toilet Spud, 1-1/2", Brass, Brass (57-0520)
- KISSLER Tank to Bowl Kit, Brass/Rubber (68-7158)
- KISSLER Actuator, Fits American Standard (47107-07)
- KISSLER Diphrgm Seal Kit, Rbber/Nyln, Coyne/Dlney (F-141-KC)
- FLUIDMASTER TANK TO BOWL GASKET UNI (2602G-008-T5)
- Kissler Toilet Repair Parts