Shop All Toilet Repair Parts
Kissler
Tank to Bowl Kit, Brass/Rubber
Mfr # 68-7158
Zoro # G3966584
product price: $8.19
/ea
$8.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand American Standard
- Material Brass and Rubber
- Type Tank to Bowl Kit
- Size 3-1/2" OD, 2-1/8" ID, 1-1/8"
- Material of Construction Brass and Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kissler
- MFR # 68-7158
- Zoro # G3966584
- UPC # 026607017074
- Country of Origin Taiwan, Province of China
- Category Toilet Repair Parts
Dimensions
Size | 3-1/2" OD, 2-1/8" ID, 1-1/8" |
Manufacturers Warranty Length | 12 Months |
Details
Fits Brand | American Standard |
Material | Brass and Rubber |
Type | Tank to Bowl Kit |
Material of Construction | Brass and Rubber |
For Use With | American Standard |
Includes | (1) Tank Gasket, (3) 5/16 x 3" Brass Bolts, (6) Rubber Washers, (6) Metal Washers, (6) Open End Nuts |
Item | Tank to Bowl Kit |
Sub-Category | Hardware and Gaskets |
Accessory Type | Tank to Bowl Kit |
Description
Tank to Bowl Kit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Lift Knob Kit (1117303-CP)
- MILWAUKEE VALVE Butterfly Valve, Wafer, 3 In, Cast Iron (CW223E 3)
- C S I DONNER Securemount Grab Bar (L8724)
- AMERICAN STANDARD Drain Assembly, Brass (M952425-0020A)
- KISSLER Toilet Spud, 1-1/4", Brass, Brass (57-0515)
- KISSLER Tank Lever, Brass, Chrome Finish, 10" Size (60-1633)
- KISSLER Cold Water Stem, Low Lead Brass (FB8552)
- KISSLER Hot Water Stem, Low Lead Brass (72971-04)
- KISSLER Tank Lever, Plastic, Chrome (60-7149)
- KISSLER Handle Steel Flexor, Rubber, PK5 (F-222-3)
- KOHLER Trip Lever Kit (85114-AF)
- Kissler Toilet Repair Parts