Shop All Toilet Repair Parts
Kissler
Tank to Bowl Kit, Brass and Rubber, Gerber
Mfr # 68-7582
Zoro # G3928775
product price: $6.95
/ea
$6.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Gerber
- Material Brass and Rubber
- Type Tank to Bowl Kit
- Size 3-1/4" OD, 2-1/8" ID, 1-3/16"
- Material of Construction Brass and Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kissler
- MFR # 68-7582
- Zoro # G3928775
- UPC # 026607014530
- Country of Origin Taiwan, Province of China
- Category Toilet Repair Parts
Dimensions
Size | 3-1/4" OD, 2-1/8" ID, 1-3/16" |
Manufacturers Warranty Length | 12 Months |
Details
Fits Brand | Gerber |
Material | Brass and Rubber |
Type | Tank to Bowl Kit |
Material of Construction | Brass and Rubber |
For Use With | Gerber |
Includes | (1) Tank Gasket, (2) 5/16 x 3" Brass Bolts, (4) Rubber Washers, (4) Metal Washers, (4) Open End Nuts |
Item | Tank to Bowl Kit |
Sub-Category | Hardware and Gaskets |
Accessory Type | Tank to Bowl Kit |
Description
Tank to Bowl Kit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRO-LINE 1/2" PVC Inline Check Valve PK10 (101-103)
- ZORO SELECT 1/2" MNPT x 3" TBE Red Brass Pipe Nipple Sch 40 (463-030)
- DELTA 4" Deck-Mount Faucet, 2 Handles (27C4974)
- DURA FAUCET RV SHOWER HEAD & HOSE - BISQUE PARCHEMENT (DF-SA130-BQ)
- KISSLER Tank Lever, Brass, Universal Fit (60-2001)
- KISSLER Cold Faucet Stem, Low Lead Brass (P10105W)
- KISSLER Flapper, Rubber, Coast Foundry (57-3376)
- KISSLER Tank Flapper, Silicone, Universal Fit (57-0106)
- KISSLER Ballcock, 10 In, Fits Hoover Toilets (68-9104)
- KISSLER Toilet Spud, 1-1/4", Brass, Brass (57-0515)
- SIOUX CHIEF DropKick ABS Offset Closet Flange 3 in., 3PK (889-45AM)
- Kissler Toilet Repair Parts