Shop All Toilet Repair Parts
Kissler
Tank Lever, Plastic, Universal Fit
Mfr # 60-1010
Zoro # G7538081
product price: $2.85
/ea
$2.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Universal Fit
- Material Plastic
- Type Handle
- Size 8"
- Material of Construction Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kissler
- MFR # 60-1010
- Zoro # G7538081
- UPC # 026607008478
- Country of Origin Taiwan, Province of China
- Category Toilet Repair Parts
Dimensions
Size | 8" |
Manufacturers Warranty Length | 60 days |
Details
Fits Brand | Universal Fit |
Material | Plastic |
Type | Handle |
Material of Construction | Plastic |
Color/Finish | Polished Chrome |
Finish | Polished Chrome |
Green Environmental Attribute | Does Not Contain PVC |
For Use With | Universal Fit |
Includes | Tank Arm with Handle |
Sub-Category | Trip Levers and Actuators |
Green Certification or Other Recognition | UL Environment Claims Validated |
Item | Trip Lever |
Accessory Type | Trip Lever |
Description
Trip Lever
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER String Wound Filter Cartridge, 5 gpm, 10 Micron, 2-7/16" O.D., 10 in H, 6 PK (19R10A)
- STAR ASIA Adjustable Water Spray Nozzle (11091)
- LEGRIS Push-to-Connect Union Tee, 10mm Tube Size, Nylon, Black, 10 PK (3104 10 00)
- ZORO SELECT Hot Water Faucet Stem, American Standard (11-4200LH)
- KISSLER Tank Lever, Brass, Chrome (60-1018)
- KISSLER Tank to Bowl Kit, Brass and Rubber, Kohler (68-7156)
- KISSLER Cold Water Stem, Low Lead Brass (FB8553)
- KISSLER Tank to Bowl Kit, Brass/Rubber, Mansfield (68-7055)
- KISSLER HD TankToBowl Kit, Brass/Rubber, Mnsfield (68-7955)
- KISSLER Tank to Bowl Set, Brass, Universal Fit (68-7320)
- AMERICAN STANDARD Exposed Manual Flush Valve (M970784-0020A)
- Kissler Toilet Repair Parts