Shop All Toilet Repair Parts
Kissler
Tank Lever, Brass, Chrome Finish, 9" Size
Mfr # 60-1632
Zoro # G2571298
product price: $10.95
/ea
$10.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Toto
- Material Arm: Brass
- Type Handle
- Size 9"
- Material of Construction Arm: Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kissler
- MFR # 60-1632
- Zoro # G2571298
- UPC # 026607036266
- Country of Origin Taiwan, Province of China
- Category Toilet Repair Parts
Dimensions
Size | 9" |
Details
Fits Brand | Toto |
Material | Arm: Brass |
Type | Handle |
Material of Construction | Arm: Brass |
Color/Finish | Polished Chrome |
Finish | Polished Chrome |
For Use With | Toto Toilets |
Includes | Arm |
Sub-Category | Trip Levers and Actuators |
Item | Trip Lever |
For Use With Mfr. Model Number | ST743E#01, ST743S#01 |
Accessory Type | Trip Lever |
Description
Trip Lever
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENTAIR/PENTEK High Flow Filter System, 1 In NPT (160166-75)
- BANJO Manual 2-Way Ball Valve, Barb, Polypro (LVHB050V)
- PARKER Female x Male Adapter, Brass, 1/2 in (222P-8-8)
- WOODFORD MFG 1/2 in. x 3/4 in. FS x FS x 14 in. L Freezeless Draining Sillcock w-34HA VB (25C-14)
- KISSLER Tank to Bowl Kit, Brass and Rubber, Eljer (68-7702)
- KISSLER Hot Faucet Stem, Low Lead Brass (P10104W)
- KISSLER Flapper, Rubber, Toto (57-0124)
- KISSLER Toilet Spud, 1-1/4", Brass, Brass (57-0515)
- KISSLER Tank to Bowl Kit, Brass/Rubber, Mansfield (68-7055)
- KISSLER Tank Flapper, Silicone, Universal Fit (57-0106)
- SLOAN Performance Kit 0.5 GPF, Urinals (A1106A)
- Kissler Toilet Repair Parts