Shop All Toilet Repair Parts
Kissler
Tank Lever, Brass, Chrome Finish, 9" Size
Mfr # 60-1630
Zoro # G2571429
product price: $10.59
/ea
$10.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Toto
- Material Arm: Brass
- Type Handle
- Size 9"
- Material of Construction Arm: Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kissler
- MFR # 60-1630
- Zoro # G2571429
- UPC # 026607036242
- Country of Origin Taiwan, Province of China
- Category Toilet Repair Parts
Dimensions
Size | 9" |
Details
Fits Brand | Toto |
Material | Arm: Brass |
Type | Handle |
Material of Construction | Arm: Brass |
Color/Finish | Polished Chrome |
Finish | Polished Chrome |
For Use With | Toto Toilets |
Includes | Arm |
Sub-Category | Trip Levers and Actuators |
For Use With Mfr. Model Number | ST243E#01 |
Item | Trip Lever |
Accessory Type | Trip Lever |
Description
Trip Lever
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS Stem F/Crane Dial-ese Hot (C07411)
- ASI GLOBAL PARTITIONS Gasketed Partition Door, Charcoal, 26 in W (40-7132560-1NS-23)
- ZORO SELECT 1/2" MNPT x 2-1/2" TBE Red Brass Pipe Nipple Sch 40 (463-025)
- ZORO SELECT Pressure Regulator, Brass, 300 psi (30PV11)
- KISSLER Tank Lever, Brass, Chrome (60-1018)
- KISSLER Vacuum Brkr Insrt, Rubber, Coyne/Delaney (427A)
- KISSLER Diphrgm Seal Kit, Rbber/Nyln, Coyne/Dlney (F-141-KC)
- KISSLER Tank to Bowl Kit, Brass/Rubber (68-7060)
- KISSLER Tank Flapper, Silicone, Universal Fit (57-0106)
- KISSLER Actuator, 5 Hx4 Wx5 L In, Plastic (68-8470)
- KEENEY MFG Fill Valve Gray Plastc (K830-11BX)
- Kissler Toilet Repair Parts