Shop All Toilet Repair Parts
Kissler
Tank Lever, Brass, Chrome
Mfr # 60-1018
Zoro # G5282024
product price: $5.45
/ea
$5.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Universal Fit
- Material Nut: Die Cast
- Type Handle
- Size 8"
- Material of Construction Nut: Die Cast
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kissler
- MFR # 60-1018
- Zoro # G5282024
- UPC # 026607032442
- Country of Origin Taiwan, Province of China
- Category Toilet Repair Parts
Dimensions
Size | 8" |
Manufacturers Warranty Length | 60 Days |
Details
Fits Brand | Universal Fit |
Material | Nut: Die Cast |
Type | Handle |
Material of Construction | Nut: Die Cast |
Color/Finish | Polished Chrome |
Finish | Polished Chrome |
For Use With | Most Toilet Tanks |
Includes | Nut |
Item | Trip Lever |
Sub-Category | Trip Levers and Actuators |
Accessory Type | Trip Lever |
Description
Trip Lever
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLO-SHURE Strut Mnt Insulated Cplg, 7/8 ID, 1/2 Wall (2400609158)
- WHEDON BUNGY SHOWER HOSE 78""CHM (AF206C)
- UNITHERM 48" x 25 ft. Alum Silicate Ceramic Fiber Insulation 1" Wall (CF8-1-48X25)
- DIXON Witches Hat Strainer, 4" (WH400-A)
- KISSLER Tank Lever, Plastic, Chrome (60-7149)
- KISSLER Closet Screw Set, Steel, Universal Fit (68-9150)
- KISSLER Tank Lever, Brass, Chrome Finish, 10" Size (60-1633)
- KISSLER Ballcock, 10 In, Fits Hoover Toilets (68-9104)
- KISSLER Tank Lever, Plastic, Chrome (60-7191)
- KISSLER Gasket, Rubber, Mansfield (70-0087)
- LARSEN SUPPLY CO Larsen Supply 14-1069 Polished Brass Oak Toilet Seat Bolt (666014)
- Kissler Toilet Repair Parts