Shop All Water Connectors
Kissler
Supply Line, 20 in. L, 1/2 in. Stop Outlet
Mfr # 88-3120
Zoro # G3316820
original price:
$5.96
4% off
$5.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction stainless steel
- Outside Dia. (In.) 1/2
- Outlet (In.) 1/2
- Inlet Size (In.) 1/2
- Inlet Type FIP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kissler
- MFR # 88-3120
- Zoro # G3316820
- UPC # 026607013113
- Country of Origin China
- Category Water Connectors
Dimensions
Outside Dia. (In.) | 1/2 |
Inlet Size (In.) | 1/2 |
Supply Stop Outlet Size (In) | 1/2 |
Water Connector Inlet Size (In) | 1/2 |
Length (In.) | 20 |
Supply Stop Inlet Size (In) | 1/2 |
Water Connector Outlet Size (In) | 1/2 |
Description
Supply Line, Hose Inside Dia. 5/16 in, Hose Length 20 in, Hose Tube Material PVC, Hose Cover Material Stainless Steel, Max. Working Pressure @ 70 F 250 psi, Temp. Range 40 Degrees to 180 Degrees F, Standards IAPMO, NSF, UPC, Hose Fitting A Material Brass, Hose Fitting B Material Brass, Hose Fitting A Type FIP, Hose Fitting B Type FIP, Hose Fitting A Size 1/2 in, Hose Fitting B Size 1/2 in, Hose Configuration Bulk Hose, For Use With Faucet, Application Faucet
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Tee, FNPT x FNPT x FNPT, 2 in Pipe Size (805-020)
- AEROCEL Self-Seal Insulation, Rubber, 3-1/2"x 1/2" Wall (733-AC31212SSPT)
- LEGRIS Push-to-Connect Bulkhead Union, 3/8 in Tube Size, Nylon, Black, 10 PK (3116 60 00)
- VIEGA Viega ProPress union, 1-1/4" x 1-1/4" (79715)
- KISSLER Faucet Connector, Stainless Steel, 16" (88-9530)
- KISSLER Washing Machine Hose, Stainless Steel, 72" (88-3072)
- KISSLER Faucet Supply Line, 3/8x1/2, 16in.L (88-2016)
- KISSLER Water Heater Supply Line, 3/4x3/4, 24in.L (88-4115)
- KISSLER Supply Line, 15 in. L, 3/4 in. Stop Intel (88-5110)
- KISSLER Faucet Supply Line, 3/8x1/2, 36in.L (88-2036)
- FLUIDMASTER Toilet Supply 3/8Compx7/8Blx16 (B1T16)
- Kissler Supply Lines