Shop All Water Connectors
Kissler
Supply Line, 18 in. L, 3/4 in. Stop Intel
Mfr # 88-5115
Zoro # G3316796
product price: $10.69
/ea
$10.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction stainless steel
- Hose Inside Dia. 5/16 in
- Outside Dia. (In.) 3/4
- Outlet (In.) 3/4
- Inlet Size (In.) 3/4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kissler
- MFR # 88-5115
- Zoro # G3316796
- UPC # 026607105566
- Country of Origin China
- Category Water Connectors
Dimensions
Hose Inside Dia. | 5/16 in |
Outside Dia. (In.) | 3/4 |
Inlet Size (In.) | 3/4 |
Supply Stop Outlet Size (In) | 3/4 |
Water Connector Inlet Size (In) | 3/4 |
Supply Stop Inlet Size (In) | 3/4 |
Length (In.) | 18 |
Water Connector Outlet Size (In) | 3/4 |
Hose Length | 18 in |
Hose Fitting A Size | 3/4 in |
Hose Fitting B Size | 3/4 in |
Description
Supply Line, Hose Inside Dia. 5/16 in, Hose Length 18 in, Hose Tube Material PVC, Hose Cover Material Stainless Steel, Max. Working Pressure @ 70 F 250 psi, Temp. Range 40 Degrees to 180 Degrees F, Standards IAPMO, NSF, UPC, Hose Fitting A Material Brass, Hose Fitting B Material Brass, Hose Fitting A Type F Compression, Hose Fitting B Type FIP, Hose Fitting A Size 3/4 in, Hose Fitting B Size 3/4 in, Hose Configuration Bulk Hose, For Use With Water Heater, Application Water Heater
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Flush Valve Accessory Etf617A Back Check Tee Assembly (3365461)
- JMF Company 5/8 in. Flare Brass Nut (41158)
- TW METALS Alum Tubing, 6061, 3/16 ODx.028 WA, 2ft. (41438-2)
- ANVIL FNPT, Malleable Iron Reducing Tee, Class 300 (0310525209)
- KISSLER Supply Line, 48 in. L, 3/4 in. Stop Outlet (88-3048)
- KISSLER Supply Line, 20 in. L, 1/2 in. Stop Outlet (88-3120)
- KISSLER PVC Toilet Connector, Flexibe Vinyl, 12" (88-6014)
- KISSLER Dishwasher Connector, Stainless Steel, 72" (88-2372)
- KISSLER Toilet Connector, Stainless Steel, 16" (88-2015)
- KISSLER Toilet Supply Line, 3/8x7/8, 12in.L (88-2008)
- THRIFCO PLUMBING 3/8 Inch Comp x 3/8 Inch Comp x 36 Inch Extended Length Stainle (4401479)
- Kissler Water Connectors