Shop All Water Connectors
Kissler
Supply Line, 120 in. L, 1/4 in. Stop Intel
Mfr # 88-6080
Zoro # G3316848
product price: $10.75
/ea
$10.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction stainless steel
- Hose Inside Dia. 1/8 in
- Outside Dia. (In.) 1/4
- Outlet (In.) 1/4
- Inlet Size (In.) 1/4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kissler
- MFR # 88-6080
- Zoro # G3316848
- UPC # 026607001394
- Country of Origin China
- Category Water Connectors
Dimensions
Hose Inside Dia. | 1/8 in |
Outside Dia. (In.) | 1/4 |
Inlet Size (In.) | 1/4 |
Supply Stop Inlet Size (In) | 1/4 |
Supply Stop Outlet Size (In) | 1/4 |
Water Connector Inlet Size (In) | 1/4 |
Length (In.) | 120 |
Water Connector Outlet Size (In) | 1/4 |
Hose Fitting B Size | 1/4 in |
Hose Length | 10 ft |
Hose Fitting A Size | 1/4 in |
Description
Supply Line, Hose Inside Dia. 1/8 in, Hose Length 10 ft, Hose Tube Material PVC, Hose Cover Material Stainless Steel, Max. Working Pressure @ 70 F 250 psi, Temp. Range 40 Degrees to 180 Degrees F, Standards IAPMO, NSF, UPC, Hose Fitting A Material Brass, Hose Fitting B Material Brass, Hose Fitting A Type F Compression, Hose Fitting B Type FIP, Hose Fitting A Size 1/4 in, Hose Fitting B Size 1/4 in, Hose Configuration Bulk Hose, For Use With Ice Maker, Application Ice Machine
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO PEX 1/2 - 1 in. Universal Plastic Insulated Stud Suspension Clamp (10-Pack), 10PK (APXSUSCLAMPU)
- SWIFT GREEN FILTERS Replacement water filter for Everpure EV9618-36, EV9617-22 (SGF-96-08 CTO-S)
- FAUCET SOCK 3410202 Large Outdoor Faucet Cover (FA11608)
- TOTO 1 GPF gpf, Floor Mount/Floor Outlet Mount, Elongated, Cotton White (MW6043084CUFG#01)
- KISSLER Dishwasher Connector, Stainless Steel, 72" (88-2072)
- KISSLER Dishwasher Connector, Stainless Steel, 48" (88-2048)
- KISSLER Water Supply Kit, 3/8, 12in.L, SS, Comp (88-1035)
- KISSLER Water Supply Kit, 3/8, 20in.L, SS, Comp (88-1040)
- KISSLER Toilet Connector, Stainless Steel, 9" (88-2907)
- KISSLER Supply Line, 12 in. L, 3/4 in. Stop Intel (88-5105)
- FLUIDMASTER Toilet Supply Line Fitall 20In (B4T20U)
- Kissler Water Connectors