Shop All Faucet Repair and Maintenance
Kissler
Stopper, For Moen
Mfr # 58-2162
Zoro # G6074862
product price: $4.19
/ea
$4.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic, Stainless Steel
- Finish Chrome
- Material of Construction Plastic
- Includes Gasket
- For Use With Moen
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kissler
- MFR # 58-2162
- Zoro # G6074862
- UPC # 026607033258
- Country of Origin Taiwan, Province of China
- Category Faucet Repair and Maintenance
Dimensions
Pipe Dia. - Drains | 1 1/4 in |
Length (In.) | 4 15/16 in |
Overall Diameter | 1 1/4 in |
Fits Maximum Drain Size | 1 1/4 in |
Details
Material | Plastic, Stainless Steel |
Finish | Chrome |
Material of Construction | Plastic |
Includes | Gasket |
For Use With | Moen |
Item | Drain Stopper |
Type | Lavatory |
Material of Construction - Drains | Plastic, Stainless Steel |
Color - Drains | Chrome |
Application | Sink |
Color | Silver |
Product Type | Drain Stopper |
Drain Stopper Type | Pop Up |
Description
Drain Stopper, Includes Gasket, Material Plastic, Stainless Steel, Color Silver, Product Type Drain Stopper, Overall Diameter 1 1/4 in, Finish Chrome, Application Sink, Drain Stopper Type Pop Up, Fits Maximum Drain Size 1 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL 1-1/2" Female NPT x Female NPT Malleable Iron 45 Degree Elbow Class 150 (0310024203)
- GF PIPING SYSTEMS 2" Socket CPVC Ball Valve Inline True Union (163375007)
- ZORO SELECT Brass Anchor Coupling, FNPT, 1/4" Pipe Size (6AZC1)
- JOMAR VALVE Brass Ball Valve, NPT, 11/4" latch lock (JF-100T-LH)
- KISSLER Bibb Seat Kit, 1" x 6" x 3", Brass (AB555-1130)
- KISSLER 1/4-Turn Stop, Straight, 3/8 Inx3/8 In (88-9000)
- KISSLER Plastic Escutcheon Ring Split, 1/2" x 3/4", Pk12 (42-9005)
- KISSLER Stem Packing Assortment (571-0200)
- KISSLER 1/4-Turn Stop, Straight, 1/2 Inx3/8 In (88-9010)
- KISSLER Index Buttons, 1-1/16 in. Size, Chrome (92-5009S)
- VINTAGE CC83202X 1/2" Sweat 3/8" OD Comp Angle Shut Off Valve with 5 Extension (CC83202X)
- Kissler Faucet Repair and Maintenance