Shop All Faucet Repair and Maintenance
Kissler
Stem Repair Kit, For Most Faucets
Mfr # 17-7458
Zoro # G2916067
product price: $7.29
/ea
$7.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Repair Kits
- Includes (14) Bev. Bibb Washers, (14) Flat Bibb Washers, (2) Ballcock Washers, (2) Hose Washers, (5) O-Rings, (6) Bibb Screws, (8) Slip Joint Washers
- For Use With Most Faucets
- ADA Compliant Yes
- Type Stem Repair
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kissler
- MFR # 17-7458
- Zoro # G2916067
- UPC # 026607012970
- Country of Origin Taiwan, Province of China
- Category Faucet Repair and Maintenance
Details
Sub-Category | Repair Kits |
Includes | (14) Bev. Bibb Washers, (14) Flat Bibb Washers, (2) Ballcock Washers, (2) Hose Washers, (5) O-Rings, (6) Bibb Screws, (8) Slip Joint Washers |
For Use With | Most Faucets |
Item | Stem Repair Kit |
ADA Compliant | Yes |
Type | Stem Repair |
Description
Stem Repair Kit
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATTS Water Pressure Regulator Valve, 3/4 In. (3/4 LF223-S)
- ZORO SELECT 1" MNPT x 2-1/2" TBE Stainless Steel Pipe Nipple Sch 40 (T4BNF03)
- ORION Cap, Polypropylene, 1-1/2", Schedule 40, 80 psi Max Pressure (11/2 CAP)
- BECK 3/4" x 10" Black Pipe Nipple Sch 80 (0332622208)
- KISSLER Faucet Repair Kit, For Delta (PB3614)
- KISSLER Hot Water Faucet Stem, Compression, Kohler (AB11-0975H)
- KISSLER Index Buttons, 1-1/16 in. Size, Chrome (92-5009S)
- KISSLER Lavatory Ball, For Delta 500 Series (PB70S)
- KISSLER Non-OEMFaucetRepairParts, Brass (60-9400)
- KISSLER Stopper, For Moen (58-2162)
- ZORO SELECT Escutcheon, Two Piece, 1-1/2 In (4FEZ3)
- Kissler Faucet Repair and Maintenance