Shop All Faucet Repair and Maintenance
Kissler
Stem Packing Assortment
Mfr # 571-0200
Zoro # G1687244
original price:
$86.95
47% off
$45.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Stems and Cartridges
- Fits Brand Universal Fit
- Material Graphite And Rubber
- Material of Construction Graphite, Rubber
- Includes (12) 9/16 x 23/64 in, (12) 21/32 x 13/32 in, (6) 23/32 x 27/64 in, (10) 47/64 x 3/8 in, (10) 39/64 x 3/8 in, (10) 11/16 x 3/8 in And (10) AM STD Seals
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kissler
- MFR # 571-0200
- Zoro # G1687244
- UPC # 026607003398
- Country of Origin United States
- Category Faucet Repair and Maintenance
Details
Sub-Category | Stems and Cartridges |
Fits Brand | Universal Fit |
Material | Graphite And Rubber |
Material of Construction | Graphite, Rubber |
Includes | (12) 9/16 x 23/64 in, (12) 21/32 x 13/32 in, (6) 23/32 x 27/64 in, (10) 47/64 x 3/8 in, (10) 39/64 x 3/8 in, (10) 11/16 x 3/8 in And (10) AM STD Seals |
Item | Stem Packing Assortment |
Type | Stem |
Description
Stem Packing Assortment, Includes (12) 9/16 x 23/64 in, (12) 21/32 x 13/32 in, (6) 23/32 x 27/64 in, (10) 47/64 x 3/8 in, (10) 39/64 x 3/8 in, (10) 11/16 x 3/8 in And (10) AM STD Seals
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AQUOR WATER SYSTEMS Frostproof Wall Hydrant, 10" (HH010-G)
- APOLLO VALVES 1/2" FNPT Bronze Ball Valve Inline (70LF10310)
- GENOVA LASCO Pipe Union, 1 in, Slip, PVC, SCH 80 Schedule (897010)
- JOHN GUEST Push-to-Connect Union Adapter, 5/16 in Tube Size, Acetal, Black, 10 PK (PM0408E-PK10)
- KISSLER Bushing, 1-13/16"FLGx1-5/8"ODx3/4H-14TPI (58-7184)
- KISSLER Toilet Stabilizing Shims, PK8 (757-5105)
- KISSLER Handle, For Delta (46-0079)
- KISSLER Cold Stem, Compression, 2-1/2" x 1", Brass (AB11-0975C)
- KISSLER Lavatory Hot Stem, For Price Pfister (AB11-6040H)
- KISSLER Plastic Escutcheon Ring Split, 1/2" x 3/4", Pk12 (42-9005)
- CHICAGO FAUCET Gooseneck Spout, Brass (GN8BVBJKABCP)
- Kissler Faucet Repair and Maintenance