Shop All Faucet Repair and Maintenance
Kissler
Stem, Hot, Compression, For American Std
Mfr # AB11-4300H
Zoro # G6182014
product price: $6.89
/ea
$6.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Stems and Cartridges
- Fits Brand American Standard
- Material Brass
- Finish Rough Brass
- Material of Construction Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kissler
- MFR # AB11-4300H
- Zoro # G6182014
- UPC # 026607353363
- Country of Origin Taiwan, Province of China
- Category Faucet Repair and Maintenance
Dimensions
Size | 1-3/4 in x 1 in |
Length (In.) | 1 3/4 in |
Details
Sub-Category | Stems and Cartridges |
Fits Brand | American Standard |
Material | Brass |
Finish | Rough Brass |
Material of Construction | Brass |
Standards | AB1953 |
Includes | Stem Unit |
For Use With | American Standard Cadet Series Faucets |
Handle Type | 1/4 Turn |
Green Certification or Other Recognition | UL Environment Claims Validated |
Green Environmental Attribute | Does Not Contain PVC |
Item | Stem, Compression, Hot |
Use With Water Temp. | Hot |
Type | Cartridge |
ADA Compliant | No |
Compliance | AB1953 |
Description
Stem, Compression, Hot, Fits Brand American Standard, Finish Rough Brass, Use With Water Temp. Hot
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- T&S BRASS Hose, Vac Breaker, 3/4 FNPT, Stainless Steel (B-0044-V9)
- KINGSTON BRASS Clawfoot Tub Faucet Packages, Brushed Nickel, Tub Wall Mount (CCK265SN)
- ANVIL Clevis Hanger, Adjustable, Pipe Sz 4 In (0560299943)
- KISSLER Plastic Flush Valve, Black (68-7250)
- KISSLER Bibb Seat Kit, 1" x 6" x 3", Brass (AB555-1130)
- KISSLER Cold Stem, Compression, 1-3/4" x 3/4", Brass (AB11-4110LC)
- KISSLER Faucet Repair Kit, Brass/Plastic, 1-1/2" x 1-1/5" (AB50-4110)
- KISSLER Single Lever Handle, For Valley (46-5022)
- KISSLER Repair Kit, For T & S Hot Water (50-2063H)
- KISSLER Index Buttons, 1-1/16 in. Size, Chrome (92-5009S)
- SLOAN Spray Head, Faucet Multi Stream, 0.5 GPF (EAF-12)
- Kissler Faucet Repair and Maintenance