Shop All Faucet Repair and Maintenance
Kissler
Stem Extension, Price Pfister Stems, PR
Mfr # E1-2/2
Zoro # G8508534
original price:
$9.15
10% off
new price: $8.19
/pr
$8.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Stems and Cartridges
- Fits Brand Price Pfister/Pfister
- Material Brass
- Finish Brass
- Material of Construction Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kissler
- MFR # E1-2/2
- Zoro # G8508534
- Country of Origin Taiwan, Province of China
- Category Faucet Repair and Maintenance
Dimensions
Overall Length | 3" |
Details
Sub-Category | Stems and Cartridges |
Fits Brand | Price Pfister/Pfister |
Material | Brass |
Finish | Brass |
Material of Construction | Brass |
Standards | CSA, IAPMO, NSF 61 |
Includes | (2) Stem Extensions |
For Use With | Price Pfister Stems |
For Use With Mfr. Model Number | All Price Pfister Faucets |
Item | Stem Extension |
Description
Stem Extension, Fits Brand Price Pfister/Pfister, Finish Brass, For Use With Mfr. Model Number All Price Pfister Faucets, 1 Pair
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Press Jaw, Copper; SS, 3 in Pipe (DCE201300)
- PARKER Push-to-connect fittings Autoline Fittings J2044 3/8'' 90GRN-FSC PART (A624M53 08 02)
- AMERICAN STANDARD Toilet Tank Cover, Chinaware (735138-400.020)
- KOHLER Purist Multi-Function Showerhead 2.5Gpm (22170-BL)
- KISSLER Stem Repair Kit, For Most Faucets (17-7458)
- KISSLER Face Stopper, Chrome, Lift Connection, 4-1/8" (58-1149)
- KISSLER Bushing, 1-13/16"FLGx1-5/8"ODx3/4H-14TPI (58-7184)
- KISSLER Hot Water Faucet Stem, For Kohler Faucets (11-0975H)
- KISSLER Plastic Escutcheon Ring Split, 1-1/4", Pk12 (42-9030)
- KISSLER Handle Kit, Cast Metal, 1-1/2" Size, PK2 (99-1152)
- CHICAGO FAUCET Nut (250-054JKRBF)
- Kissler Faucet Repair and Maintenance