Shop All Toilet Repair Parts
Kissler
Stack and Seal Flange, Plastic, Universal
Mfr # 57-5010
Zoro # G4036514
product price: $3.15
/ea
$3.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Universal Fit
- Material Plastic
- Type Stack N Seal Flange
- Material of Construction Plastic
- For Use With Universal Fit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kissler
- MFR # 57-5010
- Zoro # G4036514
- UPC # 026607000090
- Country of Origin Taiwan, Province of China
- Category Toilet Repair Parts
Dimensions
Manufacturers Warranty Length | 12 Months |
Details
Fits Brand | Universal Fit |
Material | Plastic |
Type | Stack N Seal Flange |
Material of Construction | Plastic |
For Use With | Universal Fit |
Item | Toilet Flange, Stack and Seal |
Sub-Category | Hardware and Gaskets |
Accessory Type | Toilet Flange, Stack and Seal |
Description
Toilet Flange, Stack and Seal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1" NPT Bronze Swing Check Valve (10F303)
- ZORO SELECT Reducing Adapter, Brass, 1/4 x 1/8 in (ZUSA-PF-9023)
- LEGEND VALVE 1" COPPER DRAIN COUPLING (302-264)
- ZORO SELECT Cam and Groove Adapter, 1/2", 316 SS (PLE159)
- KISSLER Hot Faucet Stem, Low Lead Brass (P10104W)
- KISSLER Closet Bolt Set, Brass, Universal Fit (68-9138)
- KISSLER Tank Lever, Brass, Universal Fit (60-2001)
- KISSLER Tank to Bowl Kit, Brass/Rubber, Mansfield (68-7055)
- KISSLER Tank Flapper, Silicone, Universal Fit (57-0106)
- KISSLER Diphrgm Seal Kit, Rbber/Nyln, Coyne/Dlney (F-141-KC)
- JONES STEPHENS Toe Touch Conversion Kit, 1-Hole, RB (B5161RB)
- Kissler Toilet Repair Parts