Shop All Faucet Repair and Maintenance
Kissler
Single Lever Handle, For Valley
Mfr # 46-5022
Zoro # G4574823
product price: $6.49
/ea
$6.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Faucet Handles
- Fits Brand Valley
- Material Acrylic
- Finish Acrylic
- Material of Construction Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kissler
- MFR # 46-5022
- Zoro # G4574823
- UPC # 026607032190
- Country of Origin Taiwan, Province of China
- Category Faucet Repair and Maintenance
Dimensions
Size | 1 5/8 in x 2 in |
Details
Sub-Category | Faucet Handles |
Fits Brand | Valley |
Material | Acrylic |
Finish | Acrylic |
Material of Construction | Plastic |
Includes | Handle Screw |
For Use With | Valley |
Item | Handle |
Handle Type | Lever |
Description
Handle, Fits Brand Valley, Faucet Handle Type Lever, Finish Acrylic, Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEWPORT BRASS Handle Assembly For Lever in Antique Copper (2-636/08A)
- SPENCE Pressure Regulator, 2 In, 10 to 100 psi (E-C1H9A1B1AM1)
- KOHLER Cimarron Left-Hand Trip Lever (9466-L-AF)
- ZORO SELECT PVC Elbow, 45 Degrees, FNPT x FNPT, 1-1/2 in Pipe Size (819-015)
- KISSLER Hot Water Faucet Stem, American Standard (AB11-4110LH)
- KISSLER Stopper, Lavatory, Plastic, 3-7/8in. L (58-1145)
- KISSLER One-Hole Overflow Plate, Brass (42-7131)
- KISSLER Plastic Escutcheon Ring Split, 1-1/4", Pk12 (42-9030)
- KISSLER Faucet Repair Kit, Brass/Plastic, 1-1/2" x 1-1/5" (AB50-4110)
- KISSLER Brass Ball Rod, For Use With Pop Up Drain Assembly (61-4652)
- KINGSTON BRASS 1/2" Sweat x 3/8" O.D. Comp, Angle Shut Off Valve W/ 5" Extension, Blk (CC83200DX)
- Kissler Faucet Repair and Maintenance