Shop All Cartridges and Stems
Kissler
Single-Lever Cartridge, Moen Tub/Shower
Mfr # 46-1222
Zoro # G0313047
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 1 Lever
- Material of Construction Plastic
- For Use With 1 Handle Shower Faucet Valves
- Material Plastic
- Sub-Category Stems and Cartridges
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kissler
- MFR # 46-1222
- Zoro # G0313047
- UPC # 026607032046
- Country of Origin Taiwan, Province of China
- Category Cartridges and Stems
Dimensions
Size | 4 1/8 in |
Manufacturers Warranty Length | 1 yr |
Details
Type | 1 Lever |
Material of Construction | Plastic |
For Use With | 1 Handle Shower Faucet Valves |
Material | Plastic |
Item | Single-Lever Cartridge Assembly |
Sub-Category | Stems and Cartridges |
Includes Tub Spout | No |
Includes Plaster Guard | No |
Includes Valve | No |
Includes Cartridge | Yes |
CEC Compliant | Non CEC Compliant |
Ligature Resistant | No |
Includes Check Stop | No |
Includes Trim Plate | No |
Includes Handle | No |
Includes Drain Stopper | No |
Includes Stem | Yes |
Description
Single-Lever Cartridge Assembly, Non CEC Compliant, For Use With 1 Handle Shower Faucet Valves, For Use with Series Posi-Temp Valves, Material of Construction Plastic, Moen
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRIFCO PLUMBING 3-1/2 Inch Kitchen Sink Drain Assembly With Traingular Base (4401411)
- NIBCO 1-1/4" NOM C Copper Reducing Coupling with Stop (901 11/4)
- PARKER Brass Dryseal Pipe Fitting, FNPT x FNPT, 3/8" x 1/4" Pipe Size (208P-6-4)
- KOHLER 1124-RA-0, 72" L, 36" W (1124-RA-0)
- KISSLER Single-Lever Cartridge, For Valley (46-1964)
- KISSLER Handle Kit, Stems and Cartridges, Brass (94-424)
- KISSLER RH Ceramic Cartridge, Brass, 3-1/8" Size (AB11-0901C)
- KISSLER LH Ceramic Cartridge, Brass, 3-1/8" Size (AB11-0901H)
- KISSLER Single-Lever Cartridge, For Shower Valves (46-0012)
- KISSLER Single-Lever Cartridge, Moen (46-0014)
- ACORN CONTROLS Flo-Cloz(R) Cartridge, Plastic Seat (2260-001-001)
- Kissler Cartridges and Stems