Shop All Faucet Repair and Maintenance
Kissler
Shower Stem, For Kohler Faucets
Mfr # 11-2505
Zoro # G2392643
product price: $13.19
/ea
$13.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Stems and Cartridges
- Material Brass w/ Plastic Nipple
- Material of Construction Brass
- Size 4 1/4 in
- Type Shower Stem
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kissler
- MFR # 11-2505
- Zoro # G2392643
- UPC # 026607000052
- Country of Origin Taiwan, Province of China
- Category Faucet Repair and Maintenance
Dimensions
Size | 4 1/4 in |
Manufacturers Warranty Length | 1 yr |
Overall Length | 4 1/4 in |
Details
Sub-Category | Stems and Cartridges |
Material | Brass w/ Plastic Nipple |
Material of Construction | Brass |
Type | Shower Stem |
Includes | 1 Shower Unit |
For Use With | Kohler Bathtub and Shower Faucet Valves |
Item | Faucet Valve Stem |
Tub and Shower Category | Shower Repair Parts |
Includes Handle | No |
Includes Drain Stopper | No |
CEC Compliant | Non CEC Compliant |
Includes Tub Spout | No |
Includes Check Stop | No |
Includes Valve | No |
Includes Trim Plate | No |
Includes Cartridge | No |
Includes Stem | Yes |
Ligature Resistant | No |
Includes Plaster Guard | No |
Description
Faucet Valve Stem, Non CEC Compliant, For Use With Kohler Bathtub and Shower Faucet Valves, For Use with Series Not Specified, Material of Construction Brass, Overall Length 4 1/4 in, Kohler
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Cam and Groove Coupling, 1-1/4", Aluminum (G125-C-AL)
- ZORO SELECT 1/4" Barb PVC Ball Valve 3-Way, Overall Length: 3.0" (6903290)
- ZORO SELECT 1" NPT 304 SS 45 Degree Lateral (2000300612)
- ZORO SELECT PVC Coupling, Compression, 1-1/4 in Pipe Size (160-106)
- KISSLER Plastic Escutcheon Ring Split, 1", Pk12 (42-9020)
- KISSLER Hot Water Faucet Stem, For Kohler Faucets (11-0975H)
- KISSLER Plastic Escutcheon Ring Split, 3/4", Pk12 (42-9010)
- KISSLER Cold Water Faucet Stem, 1-11/16" x 3/4", Brass (AB11-4200LC)
- KISSLER Balance Spool for Delta (PB574)
- KISSLER Cold Stem, Compression, 1-3/4" x 3/4", Brass (AB11-4110LC)
- CHICAGO FAUCET Spray Nozzle Assembly, Chrome Plated (777-021KJKCP)
- Kissler Faucet Repair and Maintenance