Shop All Handles, Levers & Controls
Kissler
Shower Handle, For Mixet
Mfr # 46-1174SM
Zoro # G3943642
product price: $6.85
/ea
$6.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Faucet Handles
- Material Acrylic
- Size 3-3/16" x 1-1/2"
- Tub and Shower Category Shower Handles
- Material of Construction Acrylic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kissler
- MFR # 46-1174SM
- Zoro # G3943642
- UPC # 026607632130
- Country of Origin Taiwan, Province of China
- Category Handles, Levers & Controls
Dimensions
Size | 3-3/16" x 1-1/2" |
Handle Length | 2 in |
Manufacturers Warranty Length | 1 yr |
Length (In.) | 3-3/16 |
Description
Tub and Shower Handle, ADA Compliance No, Faucet Handle Type Lever, For Use With 14U343, Handle Length 2 in, Handle Material Plastic, Ligature Resistant No, Number of Handles 1, Mixet, Trim Finish Unfinished
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Push to Connect Fitting- PBT-Female Straight-1/4" Tube OD x 1/8" FNPT (ZUSA-PTC-PBT-76)
- LASCO Elbow Insert Poly 2" (UPPE-20)
- ZORO SELECT 1/4" MNPT 316 SS Hex Plug (60HP112N014)
- KOHLER Kit, Aerator, 1.5 Gpm (1054432)
- KISSLER Shower Handle, For Mixet (46-1174)
- KISSLER Handles, For American Standard, PR (66413-02)
- KISSLER Shower Stem, For Mixet (11-7045)
- KISSLER Seat and Spring Kit, For Delta (PB4993)
- KISSLER Handle, For Moen (14732)
- KOHLER Knob, Lift (59466-VF)
- PEERLESS Other Single Metal Cross Handle Kit With Button And Screw (RP41678)
- Kissler Kitchen Faucets & Accessories