Shop All Showerhead and Tub Accessories
Kissler
Shower Faceplate 3-1/4", Chrome
Mfr # 42-7132
Zoro # G0378765
product price: $2.99
/ea
$2.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Bath/Shower
- Finish Chrome
- Material of Construction Chrome
- Color Silver
- Length (In.) 3 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kissler
- MFR # 42-7132
- Zoro # G0378765
- UPC # 026607010341
- Country of Origin Taiwan, Province of China
- Category Showerhead and Tub Accessories
Dimensions
Length (In.) | 3 1/4 in |
Height (In.) | 1/2 in |
Height | 1/2 in |
Overall Diameter | 2 in |
Overall Width | 4 in |
Overall Length | 3 1/4 in |
Overall Height | 1/2 in |
Description
Face Plate Assembly, Overall Diameter 2 in, Overall Width 4 in, Shape Round, Product Type Overflow Face Plate, Includes Faceplate and Screws, Finish Chrome, Application Sink Drain, Tub Drain, Gauge 20 ga, Overall Length 3 1/4 in, Color Silver, Overall Height 1/2 in, Ligature Resistant No, Fits Pipe Size Not Applicable, Thread Size Not Applicable, Fits Drain Size Not Applicable, Connection Type Screw
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEHRINGER Tube Clamp Kit, Tube Sz 3 In, 304SS (SHT7300-PP)
- ZORO SELECT 1-1/2" x 1-1/2" TOE Black Pipe Nipple Sch 80 (40801TS)
- PARKER Cap, Brass, Flare, 3/4 In., 1-1/16-14 UNS (640F-12)
- ZORO SELECT 1/8" FNPT x MNPT Galvanized 45 Deg. Street Elbow (0811026608)
- KISSLER Tub and Shower, Stopper, Chrome (58-7156)
- KISSLER Escutcheon Shower Flange 2-3/4" (42-0675)
- KISSLER Shower Arm Mount Flange 2-1/2" Dia., Chrome, Pk10 (42-4171)
- KISSLER Tub Drain Stopper, 1-1/4 in Overall Dia, Fits Max Drain Size of 1-3/16 in, Toe Touch, Plastic (58-7153)
- KISSLER Bonnet Washer Cap Gasket 1", Black (71-0019)
- KISSLER Rebuild Kit, for Gerber ShowerBody O/S BN (7RBK1827-BN)
- KOHLER Elbow Assembly (1139526-BN)
- Kissler Showerhead and Tub Accessories