Shop All Showerhead and Tub Accessories
Kissler
Shower Arm Mount Flange 2-1/2" Dia., Chrome, Pk10
Mfr # 42-4171
Zoro # G8508893
$2.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Shower Arm Mount
- Finish Chrome
- Material of Construction Metal
- For Use With 1/2 in Shower Arms
- Handle Type None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kissler
- MFR # 42-4171
- Zoro # G8508893
- UPC # 026607006924
- Country of Origin Taiwan, Province of China
- Category Showerhead and Tub Accessories
Dimensions
Face Dia. (In.) | 2-1/2 |
Manufacturers Warranty Length | 1 yr |
Size | 1/2 in ID |
Details
Type | Shower Arm Mount |
Finish | Chrome |
Material of Construction | Metal |
For Use With | 1/2 in Shower Arms |
Handle Type | None |
Cover Material | Chrome |
Color/Finish | Chrome |
Includes | Flange |
Item | Shower Arm |
Tub and Shower Category | Shower Arms |
Includes Drain Stopper | No |
Includes Stem | No |
Includes Handle | No |
CEC Compliant | Non CEC Compliant |
Includes Check Stop | No |
Includes Tub Spout | No |
Ligature Resistant | No |
Includes Valve | No |
Includes Trim Plate | No |
Includes Cartridge | No |
Includes Plaster Guard | No |
Description
Shower Arm, Non CEC Compliant, Finish Chrome, For Use With 1/2 in Shower Arms, Metal, Kissler, 1/2 in ID, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Repair Clamp, Three Bolt, 2 In, 304SS (330-089)
- ASCO Valve Rebuild Kit, For 3UL39 (310506)
- AEROQUIP PTFE Hose, 3/16 IDx36 L, Brass, 3000 PSI (1PCL9)
- ZURN 1.0 gpf, Urinal Automatic Flush Valve, Polished chrome, 3/4 in IPS (ZER6003PL-WS1-CPM)
- KISSLER Tub and Shower Knob Handle Kit, For Moen (46-3104)
- KISSLER Shower Faceplate 3-1/4", Chrome (42-7132)
- KISSLER Shower Valve, Ceramic, For Price Pfister (11-6049)
- KISSLER Escutcheon Shower Flange 2-3/4" (42-0675)
- KISSLER Bonnet Washer Cap Gasket 1", Black (71-0019)
- KISSLER Rebuild Kit, for Gerber ShowerBody O/S BN (7RBK1827-BN)
- WATER-TITE Pvc Liner, 40Ml, 6x50 ft., Gray (83446)
- Kissler Showerhead and Tub Accessories