Shop All Showerheads and Tub Faucets
Kissler
Shower Arm and Flange
Mfr # 776-0006BN
Zoro # G7616777
$15.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Brushed Nickel
- Connection 1/2" IPS
- Standards IAPMO, CSA, NSF 61
- Sub-Category Shower Hardware
- Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kissler
- MFR # 776-0006BN
- Zoro # G7616777
- UPC # 026607039915
- Country of Origin Taiwan, Province of China
- Category Showerheads and Tub Faucets
Dimensions
Manufacturers Warranty Length | 1 yr |
Size | 6 in |
Connection Size | 1/2 in |
Details
Item | Shower Arm With Flange |
Finish | Brushed Nickel |
Connection | 1/2" IPS |
Standards | IAPMO, CSA, NSF 61 |
Sub-Category | Shower Hardware |
Material | Brass |
Material of Construction | Brass |
Fits Brand | Most Brands |
For Use With | Wall-Mounted Showerheads |
Connection Type | IPS |
Ligature Resistant | No |
CEC Compliant | Non CEC Compliant |
Includes Valve | No |
Includes Handle | No |
Includes Plaster Guard | No |
Includes Trim Plate | Yes |
Includes Drain Stopper | No |
Includes Stem | No |
Includes Cartridge | No |
Includes Tub Spout | No |
Includes Check Stop | No |
Description
Shower Arm and Flange, Non CEC Compliant, Connection Size 1/2 in, IPS, Finish Brushed Nickel, For Use With Wall-Mounted Showerheads, For Use with Series Not Specified, Brass, Kissler, Shower Connection Type NPT, 6 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT HD Pipe Strap, Zinc Plated, 2In, 5 13/16InL (HDPZ-200)
- JOMAR VALVE Brass Ball Valve, NPT, 1" (JF-100T)
- THOGUS Nylon Adapter 3/4" Mpt X 5/8" Barb (TA101210/N)
- SLOAN Solenoid Coil, 24 VAC (EL165-2)
- KISSLER Shower Arm, Generic Shower Arm and Flange (76-0008)
- KISSLER Shower Arm, Generic Shower Arm (76-0006)
- MOEN Eco-Performance Handshower (176257)
- DURA FAUCET RV SHOWER HEAD & HOSE - BRUSHED SATIN NICKEL (DF-SA130-SN)
- KOHLER Parallel B/S Trim, 2.5 Gpm Showerhead (TS23502-4-BN)
- MOEN Posi-Temp(R) Tub/Shower (T2153)
- MOEN Ccy 1.75 1Hdl Lev Pbal T&S Fct (82879BRB)
- Kissler Showerheads and Tub Faucets