Shop All Washers & Washer Kits
Kissler
Seat Washer, Nylon, PK10
Mfr # 1-21/PK
Zoro # G6123297
original price:
$5.75
21% off
new price: $4.49
/pk 10, $0.45/ea
$4.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Faucet Repair Parts
- Fits Brand Chicago Faucets
- Material Nylon
- Material of Construction Nylon
- Standards CSA, IAPMO, NSF 61
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kissler
- MFR # 1-21/PK
- Zoro # G6123297
- Country of Origin United States
- Category Washers & Washer Kits
Details
Sub-Category | Faucet Repair Parts |
Fits Brand | Chicago Faucets |
Material | Nylon |
Material of Construction | Nylon |
Standards | CSA, IAPMO, NSF 61 |
For Use With | Most Faucets |
Item | Seat Washer |
For Use With Mfr. Model Number | 1-099XTJKABNF, 1-100XTJKABNF, 377-XTLHJKABNF |
Description
Seat Washer, For Use With Mfr. Model Number 1-099XTJKABNF, 1-100XTJKABNF, 377-XTLHJKABNF, Package Quantity 10
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAYWARD FLOW CONTROL Bulkhead Tank Fitting, 1-1/2", PVC/EPDM, FPT x FPT (BFA1015TES)
- DYNAQUIP CONTROLS 1" FNPT Carbon Steel Ball Valve Inline (VLE2.AK0P 1)
- POLYJOHN Floor Mount, Dark Granite, Portable Wash Station (BRA2-1000)
- ZORO SELECT Adapter w/Plug, 1-1/2 In FNPT x Spigot (03001)
- KISSLER Washer Kit, Metal and Rubber (KIT0900)
- KISSLER Washer Kit (540-5041)
- KISSLER Washer, Metal, Size, PK10 (1-31/PK)
- KISSLER Faucet Washer Kit, For Most Faucets (540-5004)
- DANCO Slip Joint Washers 1-1/4 (36642B)
- CHICAGO FAUCET Washer, 333-103JKNF (333-103JKNF)
- CENTRAL BRASS Coupling Nuts And Washers (2 Sets) (Thicker Crowfoot Washer) (G-914-SA)
- Kissler Washers & Washer Kits