Shop All Faucet Repair and Maintenance
Kissler
Seat, For Gerber, PK10
Mfr # AB55-0652/10
Zoro # G6199146
product price: $8.15
/pk 10, $0.82/ea
$8.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Gaskets, Hardware and O-Rings
- Fits Brand Gerber
- Material Brass
- Finish Brass
- Material of Construction Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kissler
- MFR # AB55-0652/10
- Zoro # G6199146
- Country of Origin Taiwan, Province of China
- Category Faucet Repair and Maintenance
Dimensions
Length (In.) | 7/16 in |
Size | 7/16 in x 5/8 in |
Details
Sub-Category | Gaskets, Hardware and O-Rings |
Fits Brand | Gerber |
Material | Brass |
Finish | Brass |
Material of Construction | Brass |
Standards | AB1953 |
Includes | Seat |
For Use With | Gerber |
Item | Seat |
Connection | 5/8 in x 20 in TPI |
Green Environmental Attribute | Does Not Contain PVC |
For Use With Mfr. Model Number | AB50-0142, AB50-6071, AB50-6072, AB555-1120, AB555-1130 |
ADA Compliant | No |
Compliance | AB1953 |
Type | Seat |
Description
Seat, For Use With Mfr. Model Number AB50-0142, AB50-6071, AB50-6072, AB555-1120, AB555-1130, Includes Seat, Package Quantity 10
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Delta Victorian Spray & Hose Assembly - DST Kitchen Stainless (RP53881SS)
- CHICAGO FAUCET Outlet 0.35Gpm Laminar Female (E38JKABCP)
- USA INDUSTRIALS Cam and Groove Fitting, Aluminum, DP, 1-1/2" Adapter Dust Plug (BULK-CGF-170)
- LEGEND VALVE 3/4" X 3/8" BLACK HEX BUSHING (350-608C)
- KISSLER Stopper, Lavatory, Plastic, 3-7/8in. L (58-1145)
- KISSLER Plastic Diverter Tub Spout (82-0010)
- KISSLER Handle, For Delta (46-0079)
- KISSLER Stopper, For American Standard (58-1114)
- KISSLER Escutcheon, Plastic, For Use With Posi-Temp One Handle Tub Faucet (42-9834)
- KISSLER Lavatory Hot Stem, For Price Pfister (AB11-6040H)
- KINGSTON BRASS 1/2" Sweat x 3/8" O.D. Comp Straight Shut-Off Valve W/5" Extension, Blk (CC83250DL)
- Kissler Faucet Repair and Maintenance