Shop All Cartridges and Stems
Kissler
RH Ceramic Cartridge, Brass, 2-3/16" Size
Mfr # AB11-0904H
Zoro # G6123321
product price: $23.85
/ea
$23.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Stems and Cartridges
- Fits Brand Chicago Faucets
- Material Brass
- Finish Chrome
- Material of Construction Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kissler
- MFR # AB11-0904H
- Zoro # G6123321
- UPC # 026607106129
- Country of Origin Taiwan, Province of China
- Category Cartridges and Stems
Dimensions
Size | 2-3/16 in |
Details
Sub-Category | Stems and Cartridges |
Fits Brand | Chicago Faucets |
Material | Brass |
Finish | Chrome |
Material of Construction | Brass |
Standards | CSA, IAPMO, NSF 61 |
Includes | Stem |
For Use With | Most Faucets |
Item | RH Ceramic Cartridge |
For Use With Mfr. Model Number | 317-COLDJKCP, 369-COLDJKCP, 369-HOTJKCP, 369-PRJKCP, 390-PRJKCP |
Use With Water Temp. | Hot |
Description
RH Ceramic Cartridge, Fits Brand Chicago Faucets, Finish Chrome, For Use With Mfr. Model Number 317-COLDJKCP, 369-COLDJKCP, 369-HOTJKCP, 369-PRJKCP, 390-PRJKCP, Use With Water Temp. Hot
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO VALVES 1-1/4" FNPT x MNPT Bronze Ball Valve Inline (7080601)
- ELKAY Operating Unit (72001264)
- ZORO SELECT Nipple, 150 psi, SS, 4 (T4BNL02)
- SLOAN Handle G50A Gem Handle Rep Kit (6 Pack) (5307074)
- KISSLER Single-Lever Cartridge, For Shower Valves (46-0012)
- KISSLER LH Ceramic Cartridge, Brass, 3-1/8" Size (AB11-0901H)
- KISSLER Plastic Bubbler Cartridge (68-3030)
- KISSLER Pressure Balance Cartridge, Gaskets (97-014)
- KISSLER Cartridge, Plastic, For Use With American Standard (23529-0070A)
- KISSLER Cartridge Puller for Moen Cartridges 1200, 1222, 1225 (08-0423)
- PROPLUS Faucet Stem for Union Brass, Hot, 18 Point, 10PK (61054)
- Kissler Cartridges and Stems