Shop All Cartridges and Stems
Kissler
RH Ceramic Cartridge, Brass, 2-3/16" Size
Mfr # AB11-0900C
Zoro # G6123376
product price: $11.99
/ea
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Stems and Cartridges
- Fits Brand Chicago Faucets
- Material Brass
- Finish Chrome
- Material of Construction Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kissler
- MFR # AB11-0900C
- Zoro # G6123376
- UPC # 026607353622
- Country of Origin Taiwan, Province of China
- Category Cartridges and Stems
Dimensions
Size | 2-3/16 in |
Details
Sub-Category | Stems and Cartridges |
Fits Brand | Chicago Faucets |
Material | Brass |
Finish | Chrome |
Material of Construction | Brass |
Standards | CSA, IAPMO, NSF 61 |
Includes | Stem |
For Use With | Lavatory Faucets |
For Use With Mfr. Model Number | 317-COLDJKCP, 369-COLDJKCP, 369-HOTJKCP, 369-PRJKCP, 390-PRJKCP |
Item | RH Ceramic Cartridge |
Use With Water Temp. | Cold |
Description
RH Ceramic Cartridge, Fits Brand Chicago Faucets, Finish Chrome, For Use With Mfr. Model Number 317-COLDJKCP, 369-COLDJKCP, 369-HOTJKCP, 369-PRJKCP, 390-PRJKCP, Use With Water Temp. Cold
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAUSEN 1/2-inch PEX Standard Port Brass Ball Valve with PEX Expansion Connection (HA-BV121-1)
- WATERLESS NO-FLUSH URINAL Waterless Urinal, Wall Mount (2005)
- PROPLUS 1/2 Lead Free Galvanized Malleable Fitting Union Silver (44301)
- DELTA Adjustable, Wall Mount Elbow (U4985-PK)
- KISSLER Plastic Bubbler Cartridge (68-3030)
- KISSLER LH Ceramic Cartridge, Brass, 2-13/16" Size (AB11-0905C)
- KISSLER Cartridge, Plastic, For Use With American Standard (23529-0070A)
- KISSLER Cartridge, Plastic, For Use With Gerber Faucets 49-300 Series (46-7510)
- KISSLER Cartridge Puller for Moen Cartridges 1200, 1222, 1225 (08-0423)
- KISSLER Shower Faucet Cartridge for Valley (V4268BG)
- LARSEN SUPPLY CO Delta 0263 H/C Lav Stem (S-203-3)
- Kissler Plumbing Parts & Accessories