Shop All Faucet Repair and Maintenance
Kissler
Repair Kit, For T & S Hot Water
Mfr # 50-2063H
Zoro # G6095564
original price:
$42.95
8% off
$39.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Repair Kits
- Fits Brand T&S Brass
- Material Brass
- Finish Chrome
- Material of Construction Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kissler
- MFR # 50-2063H
- Zoro # G6095564
- UPC # 026607072875
- Country of Origin Taiwan, Province of China
- Category Faucet Repair and Maintenance
Dimensions
Size | 3 in x 5 in |
Length (In.) | 5 |
Details
Sub-Category | Repair Kits |
Fits Brand | T&S Brass |
Material | Brass |
Finish | Chrome |
Material of Construction | Brass |
Standards | AB1953 Compliant |
For Use With | T & S Hot Water |
Handle Type | Metal |
Item | Handle |
Use With Water Temp. | Hot |
Description
Handle, Fits Brand T&S Brass, Faucet Handle Type Lever, Finish Chrome, Use With Water Temp. Hot, Brass
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVERFLOW 3/8" Flare x 3/4" FIP Reducing Adapter Pipe Fitting; Brass (F46R-3834)
- PARKER Push-to-Connect, Threaded Push-to-Connect Fitting, Brass, Silver (W68PLP-5/32-2)
- ACORN CONTROLS Toilet, Floor, Satin, Stainless Steel (R2115-W-2)
- THRIFCO PLUMBING 3/8 X 12 Inch Brass Nipple (5319102)
- KISSLER Pressure Balance Valve Kit, Kohler Faucet (46-0080)
- KISSLER Sleeve, Moen Legend and Chateau Stop Tube (31-0161)
- KISSLER Stem Repair Kit, For Most Faucets (17-7458)
- KISSLER Handle, Kitchen Faucet (46-1132)
- KISSLER Plastic Escutcheon Ring Split, 3/4", Pk12 (42-9010)
- KISSLER Stem, Hot, Compression, For American Std (AB11-4300H)
- DELTA Delta Gasket, 2H Bar/Prep (RP73814)
- Kissler Faucet Repair and Maintenance