Shop All Faucet Repair and Maintenance
Kissler
Repair Kit, For T & S Cold Water
Mfr # 50-2063C
Zoro # G6155597
original price:
$43.71
10% off
$39.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Repair Kits
- Fits Brand T&S Brass
- Material Brass
- Finish Chrome
- Material of Construction Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kissler
- MFR # 50-2063C
- Zoro # G6155597
- UPC # 026607072882
- Country of Origin Taiwan, Province of China
- Category Faucet Repair and Maintenance
Dimensions
Length (In.) | 5 |
Size | 3 in x 5 in |
Details
Sub-Category | Repair Kits |
Fits Brand | T&S Brass |
Material | Brass |
Finish | Chrome |
Material of Construction | Brass |
Standards | AB1953 Compliant |
For Use With | T & S Cold Water |
Item | Handle |
Handle Type | Metal |
Use With Water Temp. | Cold |
Description
Handle, Fits Brand T&S Brass, Faucet Handle Type Lever, Finish Chrome, Use With Water Temp. Cold, Brass
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Global King Crimp Type E Cam and Groove Adapter, 2 in Nominal, Male Adapter x Hose Shank End Style, (G200-E-ALCR)
- 3M FILTRATION High Flow Series Replacement Crtrdg, Mdl, Package Quantity 6, 1.5 gpm, 1 Micron, 6 PK (5615201)
- MOEN Roman Tub Digital Control (TS3495ORB)
- VAL-MATIC Air Vac Valve, FNPT, 1/2 x 1/2, CI (100ST)
- KISSLER Stem, Cold, Compression, For American Std (AB11-4300C)
- KISSLER Handle, For Delta (46-0079)
- KISSLER Hot Water Faucet Stem, American Standard (AB11-4110LH)
- KISSLER 1/4-Turn Stop, Straight, 3/8 Inx3/8 In (88-9000)
- KISSLER Bibb Screw Kit, Brass (540-0222)
- KISSLER Universal Fit Pop-Up Rod Extension (08-1001)
- FAUCETURE CC44450DL 5/8" OD Compx1/2" OD Comp Straight Shut-Off Valve, Matte Blk (CC44450DL)
- Kissler Faucet Repair and Maintenance